Item Comparison: CPL1AL, ALUCPLG1

Item

CPL1AL - 1" Aluminum Coupling - SPC

CPL1AL
1" Aluminum Coupling

$3.6688 Each

$183.44 (50 Each)

QTY:
Each
Add
ALUCPLG1 - 1" Al CPLG - Ecn-Korns

ALUCPLG1
1" Al CPLG

$8.2673 Each

$8.27 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 113 183
Vendor SPC Ecn-Korns
Catalog Number CPL1AL ALUCPLG1
Manufacturer Number N/A ALUCPLG-1
Category Unassigned Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Couplings Rigid Couplings
UNSPSC - 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 88470000038 00784011011339
Weight per package 0.001 (lbs/each) 0.13 (lbs/each)
Description CPL1AL 1" Aluminum Coupling
ALUCPLG1 1" Al CPLG
1 Aluminum Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.67 (Each) $8.27 (Each)
Carton/Reel $3.67 (1 Each) $8.27 (1 Each)
Standard Packaging/Reel $183.44 (50 Each) $8.27 (1 Each)
Material - Aluminum
Additional Information - Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2
Commodity Description - ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description 1" ALUMINUM COUPLING 1" AL CPLG
extra long description - ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description - 1 ALUMINUM COUPLING
Product Type - Conduit Coupling
Brand - ECN-KORNS
Manufacturers Part Number - ALUCPLG-1
Category Description RIGID COUPLINGS RIGID COUPLINGS
Type - THREADED FEMALE
Trade Size - 1 INCH
Standard Package - 50 FT
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat