Item Comparison: ALUCPLG1, 21141000

Item

ALUCPLG1 - 1" Al CPLG - Ecn-Korns

ALUCPLG1
1" Al CPLG

$10.3346 Each

$10.33 (1 Each)

QTY:
Each
Add
21141000 - 1IN Aluminum Conduit Coupling - Phoenix

21141000
1IN Aluminum Conduit Coupling

$21.7737 Each

$21.77 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 245 0
Vendor Ecn-Korns Phoenix
Catalog Number ALUCPLG1 21141000
Manufacturer Number ALUCPLG-1 21141000
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Couplings Steel Emt Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011011339 00782172011335
Weight per package 0.13 (lbs/each) 0.13 (lbs/each)
Description ALUCPLG1 1" Al CPLG
1 Aluminum Coupling
21141000 1IN Aluminum Conduit Coupling
Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 In, 1.525 In Outside Diameter, 1-5/8 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.33 (Each) $21.77 (Each)
Carton/Reel $10.33 (1 Each) $21.77 (1 Each)
Standard Packaging/Reel $10.33 (1 Each) $21.77 (1 Each)
Material Aluminum Aluminum
Length - 1.625 in
Additional Information Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM -
Description 1" AL CPLG 1IN ALUMINUM CONDUIT COUPLING
extra long description ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL -
Long Description 1 ALUMINUM COUPLING Conduit Pipe 21141000 Phoenix Conduit Coupling, Trade Size: 1 IN, 1.525 IN Outside Diameter, 1-5/8 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Product Type Conduit Coupling 1 Cond CPLG Alum
Special Features - Made from 6063 alloy with a maximum Copper content of 0.1 PCT
outside diameter - 1.525 in
Brand ECN-KORNS Conduit Pipe Products
Manufacturers Part Number ALUCPLG-1 21141000
sub brand - Phoenix
Category Description RIGID COUPLINGS STEEL EMT FITTINGS
Type THREADED FEMALE Conduit Coupling
Trade Size 1 INCH 1 PH
Standard Package 50 FT -
standard - UL Listed, CSA Certified
Used On RIGID CONDUIT -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat