Item Comparison: AN16NN0A, ECN0541AAA

Item

AN16NN0A - Nema Open 3P STR Size 4 120V Coil - Eaton

AN16NN0A
Nema Open 3P STR Size 4 120V Coil

$6947.82 Each

$6,947.82 (1 Each)

QTY:
Each
Add
ECN0541AAA - ECN0541AAA Size 4 Starter - Eaton

ECN0541AAA
ECN0541AAA Size 4 Starter

$3547.93 Each

$3,547.93 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 6 4
Vendor Eaton Eaton
Catalog Number AN16NN0A ECN0541AAA
Manufacturer Number AN16NN0A ECN0541AAA
Category Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification Freedom/Nema Style Nema Non-Combination Starters
UNSPSC 39121521 - Motor starter controls 39121521 - Motor starter controls
UPC/EAN/GTIN 00782113604114 00782114016275
Weight per package 23.1 (lbs/each) 55 (lbs/each)
Description AN16NN0A Nema Open 3P STR Size 4 120V Coil
Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V Ac, 3 Phases, 200 A, Horizontal Mount, 23.1 LB
ECN0541AAA ECN0541AAA Size 4 Starter
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 4
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6,947.82 (Each) $3,547.93 (Each)
Carton/Reel $6,947.82 (1 Each) $3,547.93 (1 Each)
Standard Packaging/Reel $6,947.82 (1 Each) $3,547.93 (1 Each)
Current Rating 200 A -
Number of Phases 3 -
Poles Three-pole -
Size 4 NEMA size 4
Description NEMA OPEN 3P STR SIZE 4 120V COIL ECN0541AAA SIZE 4 STARTER
extra long description ETN AN16NN0A FDM STR FVNR SZ4 120V ETN ECN0541AAA NEMA FVNR SZ 4-ENCL1
Features Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description Non-Combination Non-Reversing Starter, 3 Poles, 110 to 120 V ac, 3 Phases, 200 A, Horizontal Mount, 23.1 lb Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 4
Product Type Non-Combination Non-Reversing Starter Nema FVNR SZ 4-ENCL1 120
Short Description Non-Combination Non-Reversing Starter, 110 to 120 VAC, 3 Phase, Motor and Power Control Equipment, 23.1 lb -
Special Features C440 Solid-State Overload or Bi-Metallic Overload offering available -
Coil Voltage 110 to 120 V ac 110V/50 Hz-120V/60 Hz
dimensions 6.7500 IN X 6.6300 IN X 4.6300 IN 28.5000 IN X 14.4000 IN X 10.9000 IN
Mounting Type Horizontal Mount -
Standards Met UL Listed;CSA Certified -
Brand Eaton Corp Eaton
Manufacturers Part Number AN16NN0A ECN0541AAA
Category Description FREEDOM/NEMA STYLE -
Type Motor control starter Motor control starter
Weight 23.1 lb -
Application Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other Unknown - Unknown: Undefined
Mounting HORIZONTAL -
NEMA Frame Size NEMA Size 4 -
standard CSA Certified,UL Listed UL Listed file E1491,Contact Manufacturer
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat