Item Comparison: APCH7RG, ECCRREMM6

Item

APCH7RG - Emergency/Exit Combo Remote Capacity Red/GRN LTR - All-Pro Emergency

APCH7RG
Emergency/Exit Combo Remote Capacity Red/GRN LTR

$83.85 Each

$670.80 (8 Each)

QTY:
Each
Add
ECCRREMM6 - Led Exit/Unit Combo Red Remote Enabled - Lithonia Lighting

ECCRREMM6
Led Exit/Unit Combo Red Remote Enabled

$109.20 Each

$655.20 (6 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 709 0
Vendor All-Pro Emergency Lithonia Lighting
Catalog Number APCH7RG ECCRREMM6
Manufacturer Number APCH7RG ECC R REM M6
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Exit Signs
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111707 - Combo light unit exit
UPC/EAN/GTIN 00080083280865 00191848035702
Weight per package 2.6 (lbs/each) 2.65 (lbs/each)
Description APCH7RG Emergency/Exit Combo Remote Capacity Red/GRN LTR
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
ECCRREMM6 Led Exit/Unit Combo Red Remote Enabled
00191848035702|0191848|191848035702|19184803570|03570|Ecc R Rem M6|ECCRREMM6|Ecc-R-Rem-M6|Emergency Exit Sign|Acuity Brands Ecc R Rem M6|Acuity Brands ECCRREMM6|Acuity Brands Ecc-R-Rem-M6|Lithonia Ecc R Rem M6|Lithonia ECCRREMM6|Lithonia Ecc-R-Rem-M6|Lithonia Lighting Ecc R Rem M6|Lithonia Lighting ECCRREMM6|Lithonia Lighting Ecc-R-Rem-M6|Lithonialighting Ecc R Rem M6|Lithonialighting ECCRREMM6|Lithonialighting Ecc-R-Rem-M6
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $83.85 (Each) $109.20 (Each)
Carton/Reel $83.85 (1 Each) $109.20 (1 Each)
Standard Packaging/Reel $670.80 (8 Each) $655.20 (6 Each)
amperage rating 0.01A at 277V -
Lamp Type LED LED - Static
Voltage Rating 120/277 VAC 120/277
Wattage 3.79W -
Background Color - White
Color - White
housing color - White
Letter Color - RED
Size 8.5 IN Length 12.5 IN Width 2.6 IN Height -
Description EMERGENCY/EXIT COMBO REMOTE CAPACITY RED/GRN LTR LED EXIT/UNIT COMBO RED REMOTE ENABLED
extra long description CLS APCH7RG ALL PRO COMBO RED GRN P LITH ECC R REM M6 Emergency Exit Si
Long Description All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish. 00191848035702|0191848|191848035702|19184803570|03570|ECC R REM M6|ECCRREMM6|ECC-R-REM-M6|Emergency Exit Sign|Acuity Brands ECC R REM M6|Acuity Brands ECCRREMM6|Acuity Brands ECC-R-REM-M6|LITHONIA ECC R REM M6|LITHONIA ECCRREMM6|LITHONIA ECC-R-REM-M6|Lithonia Lighting ECC R REM M6|Lithonia Lighting ECCRREMM6|Lithonia Lighting ECC-R-REM-M6|LithoniaLighting ECC R REM M6|LithoniaLighting ECCRREMM6|LithoniaLighting ECC-R-REM-M6
Product Type All Pro Combo Red GRN PWRS 2 Ap Rem Emergency Exit Sign
Special Features Red / green selectable exit sign and emergency light -
Fixture Type Exit Light Emergency Exit Sign
lumens N/A -
pallet quantity - 576
Brand ALL-PRO EMERGENCY Lithonia Lighting
Manufacturers Part Number APCH7RG ECC R REM M6
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Exit Signs Emergency Exit Sign
Manufacturer Status - Inactive
Application lighting Education, Hospitality, Offices & Banks, Retail
Mounting Ceiling/Wall Mount SURFACE, WALL
standard UL Listed;Title 20 Compliant CA Title 20, FCC, NFPA 101, UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat