Item Comparison: APEL, CU2

Item

APEL - Emergency Lamp, Led 2 Round Head - All-Pro Emergency

APEL
Emergency Lamp, Led 2 Round Head

$24.50 Each

$196.00 (8 Each)

QTY:
Each
Add
CU2 - Dual Led Emergency Light - Compass

CU2
Dual Led Emergency Light

$37.20 Each

$37.20 (1 Each)

QTY:
Each
Add
Nacogdoches 31 0
All Stores 2,014 265
Vendor All-Pro Emergency Compass
Catalog Number APEL CU2
Manufacturer Number APEL CU2
Category Enhanced Commodity Codes - Lighting Emergency Lighting, Exit Signs - Emergency Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111708 - Emergency exit illuminated sign 39111709 - Emergency light unit
UPC/EAN/GTIN 00080083566501 00856143001486
Weight per package 2.4 (lbs/each) 1 (lbs/each)
Description APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
CU2 Dual Led Emergency Light
The Compass Emergency Light Offers Quality and Value With A Compact and Attractive Led Based Emergency Light. The White Housing and Lamp-Heads Are Made Of High Impact, Ul Flame Rated Thermoplastic. Lamp-Heads Are Fully Adjustable and Glare-Free. Snap Together Design For Quick and Easy Installation. The CU2 Can Be Applied In Stair-Wells, Hallways, Offices and Other Commercial Applications.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.50 (Each) $37.20 (Each)
Carton/Reel $24.50 (1 Each) $37.20 (1 Each)
Standard Packaging/Reel $196.00 (8 Each) $37.20 (1 Each)
amperage rating 0.06A (at 120V)/0.07A(at 277V) -
Current Rating 0.06 A @ 120 V;0.07 A @ 277 V -
Lamp Type LED LED
Lamp Wattage - 0.56, 0.54
Material Thermoplastic Thermoplastic
Number of Lamps 2 2
Voltage Rating 120 V ac;277 V ac 120/277
Wattage 0.33 W @ 120 V;0.47 W @ 277 V 1
Color White White
Finish Textured white
housing color White White
Height 4-11/16 in;118 mm 4 in
Length 9 in;229 mm 9 in
Size 10.1 IN Length 5.0 IN Width 2.25 IN Height 3 in x 9 in x 4 in
Width 2-5/8 in;67 mm 2.75 in
Description EMERGENCY LAMP, LED 2 ROUND HEAD DUAL LED EMERGENCY LIGHT
extra long description CLS APEL ALL PRO EMERGENCY LIGHT DUAL CU2 EMERGENCY LGT LED DUAL ADJ
Features The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable LED emergency light with fully adjustable lamp-heads, long-life Nickel Cadmium battery, energy efficient LED's and optional remote capacity.
Long Description LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb The Compass emergency light offers quality and value with a compact and attractive LED based emergency light. The white housing and lamp-heads are made of high impact, UL flame rated thermoplastic. Lamp-heads are fully adjustable and glare-free. Snap together design for quick and easy installation. The CU2 can be applied in stair-wells, hallways, offices and other commercial applications.
Product Type All Pro Emergency Light LED Emergency Light
Short Description LED Emergency Light, Sealed Nickel Cadmium, Textured LED Emergency Light, Nickel Cadmium, White, Dual
Special Features 3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads N/A
battery Nickel Cadmium Nickel Cadmium
Battery Type Sealed Nickel Cadmium Nickel Cadmium (NiCad)
Fixture Type Emergency Light Emergency Light
Lamp Voltage 3.6 V -
lumens 100 -
Mounting Type Surface Mount Wall Mount;Ceiling Mount
Number of Faces Single Double
package quantity 8 PK;1 CT 12 Master CT
Standards Met UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified UL924 Listed for Damp Location;NFPA 101 and NFPA 70;OSHA Certified;CEC T20 Compliance
Made in USA yes -
Brand ALL-PRO EMERGENCY COMPASS
Manufacturers Part Number APEL CU2
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type LED Exit and Emergency Emergency Light
Weight 2.4 lb 1 lb
Application Lighting;General Purpose;Wall or Ceiling Mount Application Conditioned Space;Damp location;Stair-wells;Hallways;Offices;Retail;Commercial applications
environmental conditions - Damp Location
Frequency Rating 60 Hz -
Mounting Surface Mount WALL MOUNT
standard UL Listed - Damp Location UL924 Listed for Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat