Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Columbia Lighting |
Catalog Number |
APWGPW432 |
CWP44040 |
Manufacturer Number |
APWGPW432 |
CWP4-4040 |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Fluorescent Fixtures & Accessories
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111533 - Fluorescent strip
|
39112507 - Strip lights
|
UPC/EAN/GTIN |
00080083622139 |
00078531127497 |
Weight per package |
14 (lbs/each) |
10 (lbs/each) |
Description |
APWGPW432 4' 4 Lamp Wrap Electronic Ballast
Wraparound Luminaire, 120/277 V Ac, 462 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 12 In Length, 2-1/2 In Height, 14 LB
|
CWP44040 4' 37W Led Wrap 40K 4584LM 0-10V Dimming
Col CWP4-4040 Led Wrap 4000LM 4000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.86 (Each) |
$113.81 (Each) |
Carton/Reel |
$79.86 (1 Each) |
$113.81 (1 Each) |
Standard Packaging/Reel |
$79.86 (1 Each) |
$113.81 (1 Each) |
|
amperage rating |
462m |
- |
Current Rating |
462 mA |
- |
Lamp Type |
T8 |
LED |
Material |
Steel |
Steel |
Number of Lamps |
4 |
- |
Voltage Rating |
120/277 V ac |
120 to 277 |
Wattage |
32 W |
36.9 |
|
Color |
- |
White |
Finish |
Baked Enamel |
- |
Style |
(blank) |
- |
|
Height |
2-1/2 in;63 mm |
- |
Length |
12 in;305 mm |
48 |
Size |
- |
48 in x 9 in x 3 in |
|
Description |
4' 4 LAMP WRAP ELECTRONIC BALLAST |
4' 37W LED WRAP 40K 4584LM 0-10V DIMMING |
extra long description |
CLS APW-GPW432 ALLPRO WRAPS, 4'4L T |
- |
Features |
The APW-GPW Series is a general purpose wraparound luminaire featuring ideal performance for any application. The luminaire's low profile design is both appealing and functional. The APW-GPW Series utilizes a clear, low brightness, extruded acrylic refractor to meet your performance and aesthetics needs. The APW-GPW Series is the perfect wraparound for schools, offices and other commercial and retail spaces. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Materi |
- |
Long Description |
WrapaRound Luminaire, 120/277 V ac, 462 mA, 32 W, 50/60 Hz, Baked Enamel, Surface Mount, 12 in Length, 2-1/2 in Height, 14 lb |
COL CWP4-4040 LED WRAP 4000lm 4000K |
Product Type |
Allpro Wraps, 4'4L T8 General |
Led Wrap 4000LM 4000K Dim |
Short Description |
Wraparound Luminaire, 120/277 VAC, 4', 4 Lamp, Surface Mount |
- |
Special Features |
Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor to Meet your Performance and Aesthetics Needs. |
- |
|
for use with |
Schools;Offices and Other Commercial |
- |
lumens |
- |
4.584k |
Mounting Type |
Surface Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
ISO Certified;UL/cUL Listed |
- |
|
Brand |
METALUX |
COLUMBIA LIGHTING |
Manufacturers Part Number |
APW-GPW432 |
CWP4-4040 |
sub brand |
APW-GPW Series |
- |
|
Category Description |
Fluorescent Fixtures & Accessories |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Wraparounds |
Wraparounds |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Indoor recessed |
Frequency Rating |
50/60 Hz |
- |
Mounting |
Surface Mount |
Ceiling, Surface, Wall |
standard |
- |
UL1598 Damp Location |