Item Comparison: C0RD, APWR2

Item

C0RD - Led Double Head Remote LT FX - Compass

C0RD
Led Double Head Remote LT FX

$33.94 Each

$33.94 (1 Each)

QTY:
Each
Add
APWR2 - Double Remote Head - All-Pro Emergency

APWR2
Double Remote Head

$62.72 Each

$62.72 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 46 20
Vendor Compass All-Pro Emergency
Catalog Number C0RD APWR2
Manufacturer Number CORD APWR2
Category Emergency Lighting, Exit Signs - Emergency Lighting Enhanced Commodity Codes - Lighting
Classification Emergency & Exit Lighting Emergency & Exit Lighting
UNSPSC 39111709 - Emergency light unit 39111708 - Emergency exit illuminated sign
UPC/EAN/GTIN 00856143001530 00080083608584
Weight per package 1.2 (lbs/each) 0.5 (lbs/each)
Description C0RD Led Double Head Remote LT FX
Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
APWR2 Double Remote Head
Remote, Double Head, Wet Listed
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $33.94 (Each) $62.72 (Each)
Carton/Reel $33.94 (1 Each) $62.72 (1 Each)
Standard Packaging/Reel $33.94 (1 Each) $62.72 (1 Each)
amperage rating - 0.217
Lamp Type LED LED
Material Thermoplastic Thermoplastic
Number of Lamps 1 2
Voltage Rating 3 3.6V
Wattage 1 1 W
Color White -
Height 6 -
Length 6 -
Size - 5.1 IN Length 5.1 IN Width 2.5 IN Height
Width 4.5 -
Description LED DOUBLE HEAD REMOTE LT FX DOUBLE REMOTE HEAD
extra long description DUAL CORD OUTDOOR REMOTE 2 WHITE LE CLS APWR2 ALL PRO DOUBLE HEAD WET L
Long Description Compact and attractive double head LED outdoor remote. Requires DC input from the Compass CU2RC, CERRC, CEGRC, CCRRC, CCGRC. Double lamp-head is fully adjustable and is complete with mounting plate. Remote, Double Head, Wet Listed
Product Type Outdoor Remote 2 White Led W Mount PLT All Pro Double Head Wet List Remote
Special Features N/A 3.6V, .78W DC long lasting LED heads
battery - N/A
Fixture Type - Emergency Light
lumens - N/A
Brand COMPASS ALL-PRO EMERGENCY
Manufacturers Part Number CORD APWR2
Category Description Emergency & Exit Lighting Emergency & Exit Lighting
Type Outdoor Remote lighting head LED Exit and Emergency
Application Outdoor Remote;path of egress doors;Damp Listed lighting
Mounting - Ceiling and Surface
standard NFPA 101 and NFPA 70 UL/cUL Listed - Wet Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat