Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
All-Pro Emergency |
Catalog Number |
EREGYTWPSQM12 |
APWR2 |
Manufacturer Number |
ERE GY T WP SQ M12 |
APWR2 |
Category |
Emergency Lighting, Exit Signs -
Emergency Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
N/A
|
Emergency & Exit Lighting
|
UNSPSC |
39111710 - Emergency Lighting Accessories
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00191848036815 |
00080083608584 |
Weight per package |
2 (lbs/each) |
0.5 (lbs/each) |
Description |
EREGYTWPSQM12 Twin Lamp Heads Weather Proof Square Grey
The Lithonia Lighting® Gray Ere Led Remotes Are Suitable For Outdoor Lighting Applications, For Use As Part Of An Emergency Lighting System, Illuminating The Path Of Egress. These Twin Led Lamp Remotes Are Fully Adjustable and Are Suitable For Wall or Ceiling Mounting.
|
APWR2 Double Remote Head
Remote, Double Head, Wet Listed
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.30 (Each) |
$62.72 (Each) |
Carton/Reel |
$60.30 (1 Each) |
$62.72 (1 Each) |
Standard Packaging/Reel |
$723.60 (12 Each) |
$62.72 (1 Each) |
|
amperage rating |
- |
0.217 |
Lamp Included |
Yes |
- |
Lamp Type |
LED - Static |
LED |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
- |
2 |
Shape |
Square |
- |
Voltage Rating |
- |
3.6V |
Wattage |
- |
1 W |
|
Color |
Gray |
- |
Finish |
Textured |
- |
Lens Color |
Clear |
- |
Lens Material |
Plastic |
- |
|
Height |
4.5 |
- |
Length |
10.5 |
- |
Size |
- |
5.1 IN Length 5.1 IN Width 2.5 IN Height |
Width |
7.5 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
TWIN LAMP HEADS WEATHER PROOF SQUARE GREY |
DOUBLE REMOTE HEAD |
extra long description |
LITH ERE GY T WP SQ M12 Remote, Gre |
CLS APWR2 ALL PRO DOUBLE HEAD WET L |
Long Description |
The Lithonia Lighting® gray ERE LED Remotes are suitable for outdoor lighting applications, for use as part of an emergency lighting system, illuminating the path of egress. These twin LED lamp remotes are fully adjustable and are suitable for wall or ceiling mounting. |
Remote, Double Head, Wet Listed |
Product Type |
Remote, Grey, Twin Lamp Heads, Weather P |
All Pro Double Head Wet List Remote |
Special Features |
- |
3.6V, .78W DC long lasting LED heads |
|
average life |
100,000 |
- |
battery |
- |
N/A |
Fixture Type |
- |
Emergency Light |
Hardware |
No |
- |
lumens |
85 LM |
N/A |
Maximum Operating Temperature |
50 |
- |
Power Source |
Hardwired |
- |
Warranty |
2 |
- |
|
Brand |
Lithonia Lighting |
ALL-PRO EMERGENCY |
Manufacturers Part Number |
ERE GY T WP SQ M12 |
APWR2 |
|
Category Description |
Fuses & Fuse Accessories |
Emergency & Exit Lighting |
Type |
- |
LED Exit and Emergency |
|
|
Application |
Education,Hospitality,Offices & Banks,Retail |
lighting |
environmental conditions |
Indoor,Outdoor |
- |
Mounting |
SURFACE |
Ceiling and Surface |
standard |
C-UL-US,NFPA 101,NFPA 70,UL |
UL/cUL Listed - Wet Location |