Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
AS075SS |
S075SS |
Manufacturer Number |
AS075SS |
S075SS |
Category |
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Steel Junction Boxes
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00783510594404 |
00782051485769 |
Weight per package |
1 (lbs/each) |
0.17 (lbs/each) |
Description |
AS075SS 3/4" SS Ot Hole Seal
Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 In Diameter, 1 LB
|
S075SS Encl 3/4" SS O/T Hole Seal
Eaton B-Line Series Other Enclosure Accessories, Ansi 61 Gray Polyester Powder Coated, 3/4 Inch, Protects Openings, Pushbuttons and Conduit Openings, Stainless Steel, Oil-Tight Hole Seals, Hole Seals
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.02 (Each) |
$38.35 (Each) |
Carton/Reel |
$47.02 (1 Each) |
$38.35 (1 Each) |
Standard Packaging/Reel |
$470.20 (10 Each) |
$38.35 (1 Each) |
|
Material |
Stainless Steel |
Stainless Steel |
|
Color |
Unpainted |
- |
Finish |
Polyester Powder Paint |
- |
|
Diameter |
1.06 in;27 mm |
- |
Size |
1.56 Dia. in |
1.56 In Diameter |
|
Description |
3/4" SS OT HOLE SEAL |
ENCL 3/4" SS O/T HOLE SEAL |
extra long description |
NVENT HOF AS075SS Stainless Hole Se |
B-LINE S075SS 75 SS OIL-TIGHT HOLE |
Features |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure. |
Eaton offers a wide variety of accessories that are designed for use with B-Line series enclosures. |
Long Description |
Hole Seal, Stainless Steel, Polyester Powder Paint, Panel Mount, 1.06 in Diameter, 1 lb |
Eaton B-Line series other enclosure accessories, ANSI 61 gray polyester powder coated, 3/4 inch, Protects openings, pushbuttons and conduit openings, Stainless steel, Oil-tight Hole seals, Hole seals |
Product Type |
Stainless Hole Seals 0.75 In |
75 SS Oil-Tight Hole Seal |
Short Description |
Hole Seal, Stainless Steel, Polyester Powder Paint |
- |
Special Features |
- |
Includes Oil-Resistant Gasketing, Plated Stud, Wing Nut, Hole Diameter 1.06 In, Material Unpainted Stainless Steel |
|
accessory type |
Hole Seal |
- |
dimensions |
- |
X X 4.3750 IN |
for use with |
3/4 in Conduit Holes |
- |
ip rating |
IP66 |
- |
Mounting Type |
Panel Mount |
- |
package quantity |
10 PK |
- |
Standards Met |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
- |
|
Brand |
Hoffman Enclosures, Inc. |
Eaton |
Manufacturers Part Number |
AS075SS |
S075SS |
|
Category Description |
STEEL JUNCTION BOXES |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
External Mounting for Industrial Enclosures |
Other enclosure accessories |
|
|
Application |
Power Distribution; Corrosive Environments; Controls and Drives |
Utility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Mfg. Process Electrification and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities |
standard |
- |
UL Listed |