Item Comparison: UHS100, AS100

Item

UHS100 - 1" Oil Tight Hole Seal - Unity MFG

UHS100
1" Oil Tight Hole Seal

$16.26 Each

$162.60 (10 Each)

QTY:
Each
Add
AS100 - 1" Ot Hole Seal - Nvent Hoffman

AS100
1" Ot Hole Seal

$27.87 Each

$278.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 13
All Stores 656 1,441
Vendor Unity MFG Nvent Hoffman
Catalog Number UHS100 AS100
Manufacturer Number UHS100 AS100
Category PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Steel Junction Boxes
UNSPSC 39121311 - Electrical fittings 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00761515600054 00783510597306
Weight per package 1 (lbs/each) 1 (lbs/each)
Description UHS100 1" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 In Mounting Hole Size, 1.88 In Size, 1 LB
AS100 1" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 In Diameter, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.26 (Each) $27.87 (Each)
Carton/Reel $162.60 (10 Each) $27.87 (1 Each)
Standard Packaging/Reel $162.60 (10 Each) $278.70 (10 Each)
Material Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Polyester Powder Paint
Diameter - 1.38 in;35 mm
Size 1.88 in 1.88 Dia. in
Description 1" OIL TIGHT HOLE SEAL 1" OT HOLE SEAL
extra long description 304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 1.38 INCH HOLE SIZE; 1 INCH HOLE CONDUIT SIZE NVENT HOF AS100 Hole Seals for 1.00
Features - Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Long Description Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1 in Mounting Hole Size, 1.88 in Size, 1 lb Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 1.38 in Diameter, 1 lb
Product Type Push Button Oil Tight Seal Hole Seals For 1.00IN Conduit
Short Description Oil-Tight Hole Seal, Push-Button, Gray, 1 in 3/4" Hole Seal, Steel, Polyester Powder Paint
accessory type - Hole Seal
actuator type Pushbutton -
for use with - 1 in Conduit Holes
ip rating - IP66
Mounting Hole Size 1 in -
Mounting Type - Panel Mount
package quantity - 10 PK
Standards Met ANSI 61 UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number UHS100 AS100
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs STEEL JUNCTION BOXES
Type - External Mounting for Industrial Enclosures
Weight 1 lb 1 lb
Application - Controls and Drives; Power Distribution
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat