Item Comparison: AS150, UHS150

Item

AS150 - 1-1/2" Ot Hole Seal - Nvent Hoffman

AS150
1-1/2" Ot Hole Seal

$35.15 Each

$351.50 (10 Each)

QTY:
Each
Add
UHS150 - 1-1/2" Oil Tight Hole Seal - Unity MFG

UHS150
1-1/2" Oil Tight Hole Seal

$15.93 Each

$159.30 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 892 351
Vendor Nvent Hoffman Unity MFG
Catalog Number AS150 UHS150
Manufacturer Number AS150 UHS150
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification Steel Junction Boxes Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00783510597504 00761515600092
Weight per package 1.6 (lbs/each) 1 (lbs/each)
Description AS150 1-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 In Diameter, 1.6 LB
UHS150 1-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/2 In Mounting Hole Size, 2.19 In Size, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.15 (Each) $15.93 (Each)
Carton/Reel $35.15 (1 Each) $159.30 (10 Each)
Standard Packaging/Reel $351.50 (10 Each) $159.30 (10 Each)
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Diameter 2 in;51 mm -
Size 2.50 Dia. in 2.19 in
Description 1-1/2" OT HOLE SEAL 1-1/2" OIL TIGHT HOLE SEAL
extra long description NVENT HOF AS150 Hole Seals for 1.50 304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 2.5 INCH HOLE SIZE; 1-1/2 INCH HOLE CONDUIT SIZE
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. -
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 2 in Diameter, 1.6 lb Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/2 in Mounting Hole Size, 2.19 in Size, 1 lb
Product Type Hole Seals For 1.50IN Conduit Push Button Oil Tight Seal
Short Description 3/4" Hole Seal, Steel, Polyester Powder Paint Oil-Tight Hole Seal, Push-Button, Gray, 1-1/2 in
accessory type Hole Seal -
actuator type - Pushbutton
for use with 1-1/2 in Conduit Holes -
ip rating IP66 -
Mounting Hole Size - 1-1/2 in
Mounting Type Panel Mount -
package quantity 10 PK -
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant ANSI 61
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number AS150 UHS150
Category Description STEEL JUNCTION BOXES Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type External Mounting for Industrial Enclosures -
Weight 1.6 lb 1 lb
Application Controls and Drives; Power Distribution -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat