Item Comparison: AS400, UHS400

Item

AS400 - 4" Ot Hole Seal - Nvent Hoffman

AS400
4" Ot Hole Seal

$97.42 Each

$974.20 (10 Each)

QTY:
Each
Add
UHS400 - 4" Oil Tight Hole Seal - Unity MFG

UHS400
4" Oil Tight Hole Seal

$63.86 Each

$63.86 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 245 125
Vendor Nvent Hoffman Unity MFG
Catalog Number AS400 UHS400
Manufacturer Number AS400 UHS400
Category Enclosure, Cabinet & Way Gener - Enclosure General Accessories PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele
Classification Steel Junction Boxes Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121321 - Electrical Box Hardware and Accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00783510598006 00761515600191
Weight per package 9.1 (lbs/each) 1 (lbs/each)
Description AS400 4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9.1 LB
UHS400 4" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 4 In Mounting Hole Size, 5.12 In Size, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $97.42 (Each) $63.86 (Each)
Carton/Reel $97.42 (1 Each) $63.86 (1 Each)
Standard Packaging/Reel $974.20 (10 Each) $63.86 (1 Each)
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Polyester Powder Paint -
Diameter 4.62 in;117 mm -
Size 5.12 Dia. in 5.12 in
Description 4" OT HOLE SEAL 4" OIL TIGHT HOLE SEAL
extra long description NVENT HOF AS400 Hole Seals for 4.00 304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 5.12 INCH HOLE SIZE; 4 INCH HOLE CONDUIT SIZE
Features Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. -
Long Description Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 in Diameter, 9.1 lb Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 4 in Mounting Hole Size, 5.12 in Size, 1 lb
Product Type Hole Seals For 4.00IN Conduit Push Button Oil Tight Seal
Short Description 4" Hole Seal, Steel, Polyester Powder Paint Oil-Tight Hole Seal, Push-Button, Gray, 4 in
accessory type Hole Seal -
actuator type - Pushbutton
for use with 4 in Conduit Holes -
ip rating IP66 -
Mounting Hole Size - 4 in
Mounting Type Panel Mount -
package quantity 1 PK -
Standards Met UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant ANSI 61
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number AS400 UHS400
Category Description STEEL JUNCTION BOXES Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type External Mounting for Industrial Enclosures -
Weight 9.1 lb 1 lb
Application Power Distribution; Controls and Drives -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat