Item Comparison: 12126SC, ASE12X12X6

Item

12126SC - 12X12X6 SC Junction Box - Unity

12126SC
12X12X6 SC Junction Box

$99.09 Each

$396.36 (4 Each)

QTY:
Each
Add
ASE12X12X6 - 12X12X6 N1 PNTD SC - Nvent Hoffman

ASE12X12X6
12X12X6 N1 PNTD SC

$51.35 Each

$51.35 (1 Each)

QTY:
Each
Add
Nacogdoches 0 6
All Stores 255 287
Vendor Unity Nvent Hoffman
Catalog Number 12126SC ASE12X12X6
Manufacturer Number 12126SC ASE12X12X6
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121332 - Electrical junction box 39121303 - Electrical boxes
UPC/EAN/GTIN 00761515225905 00783510432201
Weight per package 10 (lbs/each) 9.5 (lbs/each)
Description 12126SC 12X12X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11 LB
ASE12X12X6 12X12X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 Knockouts, 9.86 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $99.09 (Each) $51.35 (Each)
Carton/Reel $99.09 (1 Each) $51.35 (1 Each)
Standard Packaging/Reel $396.36 (4 Each) $51.35 (1 Each)
Cover Type Screw On Screw Cover
Material Low Carbon Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Powder Coated
Style - Painted
Depth - 6
Overall Length 12 in 12 in;305 mm
Size - 12.00x12.00x6.00 in
Width - 12
Description 12X12X6 SC JUNCTION BOX 12X12X6 N1 PNTD SC
extra long description - NVENT HOF ASE12X12X6 Pull Box 12.00
Features - Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Long Description Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11 lb Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 10 Knockouts, 9.86 lb
Product Type Type 1 Screw Cover Enclosure Pull Box 12.00X12.00X6.00
Short Description Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO Type 1 Screw Cover Enclosure, 12 x 6 x 12 in, Painted, No KO
Special Features Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Enclosure Type Nema 1 Nema 1
Finish/Coating Powder Coated Polyester Powder Paint
ip rating - IP30
Knockouts Yes Yes
Number of Knockouts - 10
Overall Height 12 in 12 in;305 mm
Overall Width 6 in 6 in;152 mm
Standards Met UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA yes yes
Brand Unity MFG Hoffman Enclosures, Inc.
Manufacturers Part Number 12128SCNK ASE12X12X6
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type - Pull and Junction Boxes
Weight 11 lb 9.86 lb
Application Industrial Commercial;General Industrial
nema rating - 1 Indoor, electrical protection
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat