Item Comparison: ASE6X6X6, 666SC

Item

ASE6X6X6 - 6X6X6 N1 PNTD SC - Nvent Hoffman

ASE6X6X6
6X6X6 N1 PNTD SC

$25.15 Each

$25.15 (1 Each)

QTY:
Each
Add
666SC - Encl 6X6X6 N1 PNTD SC - Eaton

666SC
Encl 6X6X6 N1 PNTD SC

$20.28 Each

$20.28 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 172 120
Vendor Nvent Hoffman Eaton
Catalog Number ASE6X6X6 666SC
Manufacturer Number ASE6X6X6 666 SC
Category Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification Steel Wire Way Junction Boxes Steel Junction Boxes
UNSPSC 39121303 - Electrical boxes 39121324 - Electrical general purpose enclosure
UPC/EAN/GTIN 00783510431402 00782051221404
Weight per package 3.84 (lbs/each) 3.96 (lbs/each)
Description ASE6X6X6 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 8 Knockouts, 3.84 LB
666SC Encl 6X6X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 9 Knockouts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.15 (Each) $20.28 (Each)
Carton/Reel $25.15 (1 Each) $20.28 (1 Each)
Standard Packaging/Reel $25.15 (1 Each) $20.28 (1 Each)
Cover Type Screw Cover Screw Cover
Material Steel Steel
Color Gray Gray
Color Code ANSI 61 -
Finish Powder Coated -
Style Painted -
Overall Length 6 in;152 mm 6 in;152 mm
Size 6.00x6.00x6.00 in 6.00 In Width X 6.00 In Depth X 6.00 In Height
Width 6 -
Description 6X6X6 N1 PNTD SC ENCL 6X6X6 N1 PNTD SC
extra long description NVENT HOF ASE6X6X6 Pull Box 6.00x6. B-LINE 666 SC SC ENC W/ KO 6X6X6
Features Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 8 Knockouts, 3.84 lb Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 6 in Overall Length, 6 in Overall Height, 9 Knockouts
Product Type Pull Box 6.00X6.00X6.00 Type 1 Screw Cover Enclosure
Short Description Type 1 Screw Cover Enclosure, 6 x 6 x 6 in, Painted, 8 KO Type 1 Screw On Enclosure, 6 x 6 x 6 in, Powder Coated, 4 KO
Special Features Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Cable Entry - Knockouts
dimensions - 6.0000 IN X 6.0000 IN X 6.0000 IN
Enclosure Type Nema 1 Nema 1
Finish/Coating Polyester Powder Paint Painted
ip rating IP30 IP30
Knockouts Yes Yes
Mounting Type - Wall Mount
Number of Knockouts 8 9
Overall Height 6 in;152 mm 6 in;152 mm
Overall Width 6 in;152 mm 6 in;152 mm
Standards Met UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA yes -
Brand Hoffman Enclosures, Inc. EATON B-LINE SERIES
Manufacturers Part Number ASE6X6X6 666 SC
Category Description STEEL WIRE WAY JUNCTION BOXES STEEL JUNCTION BOXES
Type Pull and Junction Boxes Type 1 junction boxes
Weight 3.84 lb -
Application Commercial;General Industrial Wiring Boxes Junction and Pull Boxes
standard - UL 50,CSA C22.2.,NEMA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat