Item Comparison: ASR0214, SPA2

Item

ASR0214 - #2 Al/Cu Butt Splice - Blackburn Mechanical

ASR0214
#2 Al/Cu Butt Splice

$10.4945 Each

$125.93 (12 Each)

QTY:
Each
Add
SPA2 - 14-2 Al/Cu Splicer - Ilsco

SPA2
14-2 Al/Cu Splicer

$27.5904 Each

$27.59 (1 Each)

QTY:
Each
Add
Nacogdoches 32 0
All Stores 562 19
Vendor Blackburn Mechanical Ilsco
Catalog Number ASR0214 SPA2
Manufacturer Number ASR0214 SPA-2
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Large Terminals & Connectors
UNSPSC 39121449 - Wire or cable compression splice 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786133215 00783669857009
Weight per package 0.03 (lbs/each) 0.059 L
Description ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
SPA2 14-2 Al/Cu Splicer
Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, Ul, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.49 (Each) $27.59 (Each)
Carton/Reel $125.93 (12 Each) $27.59 (1 Each)
Standard Packaging/Reel $125.93 (12 Each) $27.59 (1 Each)
Material Aluminum -
Terminal Type Screw -
Conductor Material Aluminum -
Finish Tin Plated -
Overall Length 0.95 in -
Description #2 AL/CU BUTT SPLICE 14-2 AL/CU SPLICER
extra long description ABB ASR0214 SPLICE REDUCER SLD BARR ILSCO SPA-2 AL MEC SPLICER 2-14 T U
Long Description Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA Aluminum Splicer/Reducer, Dual Rated, Conductor Range 2-14, Tin Plated, UL, CSA
Product Type Butt Splice Connector Al Mec Splicer 2-14 T Ul Csa
Short Description #14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L -
Special Features Easy Installation;No Special Tools Required -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #2 AWG -
Minimum Conductor Size #14 AWG -
package quantity 12 CT;120 PK -
Standards Met UL Listed E9809, 486B;CSA Certified -
Made in USA yes -
Brand Blackburn Mechanical Ilsco Corporation
Manufacturers Part Number ASR0214 SPA-2
sub brand Blackburn -
Category Description Comp & Mech Lugs and Butt Splices -
Type Dual-Rated -
Weight 0.03 lb/EA -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat