Item Comparison: B114RUPC, 9361ESK

Item

B114RUPC - 1G N Mblue Workbox&Ears 14cuin - Carlon

B114RUPC
1G N Mblue Workbox&Ears 14cuin

$2.2692 Each

$113.46 (50 Each)

QTY:
Each
Add
9361ESK - 1G 2-3/4D SW Box - Allied Moulded Products

9361ESK
1G 2-3/4D SW Box

$4.4355 Each

$221.78 (50 Each)

QTY:
Each
Add
Nacogdoches 453 0
All Stores 34,656 2,881
Vendor Carlon Allied Moulded Products
Catalog Number B114RUPC 9361ESK
Manufacturer Number B114RUPC 9361-ESK
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121306 - Switch box
UPC/EAN/GTIN 00034481006107 00085339105664
Weight per package 0.125 (lbs/each) 0.46 (lbs/each)
Description B114RUPC 1G N Mblue Workbox&Ears 14cuin
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In Length, 2.25 In Width, 2.74 In Height, 12.5 LB/100
9361ESK 1G 2-3/4D SW Box
16 Ci 1G Ow Box Ears Snap BRKT Klamps
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.27 (Each) $4.44 (Each)
Carton/Reel $113.46 (50 Each) $4.44 (1 Each)
Standard Packaging/Reel $113.46 (50 Each) $221.78 (50 Each)
Material PVC MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Number of Gangs 1 1
Shape Rectangular -
Color Blue -
Depth - 2-7/8 INCH
Height 2.74 in;69.5 mm 3-1/4 INCH
Length 4.3 in;109.2 m -
Width 2.25 in;57.2 mm 2-3/8 INCH
Additional Information - Color Beige/Tan
Commodity Description - OUTLET BOXES - NON METALLIC
Description 1G N MBLUE WORKBOX&EARS 14CUIN 1G 2-3/4D SW BOX
extra long description ABB B114R-UPC 1 G OLD WO BX W/2 CLA OLD WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-7/8 INCH; 1 GANG(S); UL 514C APPROVAL; (2) EARS, SNAP BRACKET MOUNTING; 50 STANDARD PACKAGE; 16 CU INCH CAPACITY; NON-METALLIC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; COLOR BEIGE/TAN; 9361-ES MODEL
Features One-Gang Old Work Outlet Box, Volume 14 Cubic Inches, Length 4-1/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps -
Long Description Old Work Box, PVC Material, Blue, 14 cu.in Capacity, 1 Gang, Rectangular, 4.3 in Length, 2.25 in Width, 2.74 in Height, 12.5 lb/100 16 CI 1G OW BOX EARS SNAP BRKT KLAMPS
Product Type 1 G Old Wo BX W/2 Clamp Switch and Receptacle Box
Short Description Old Work Box, PVC, Blue, 14 cu.in -
Special Features Easier Installation;Greater Performance and Lower Installation Cost -
Cable Entry - Non-Metallic Speed Clamp
Device Mounting Holes - Tapped
Knockouts true -
package quantity 50 CT -
Standards Met UL E11461 Listed -
Made in USA yes -
Brand Thomas & Betts Allied Moulded Products
Manufacturers Part Number B114R-UPC 9361-ESK
Model - 9361-ES
sub brand Carlon(R) -
Category Description PLASTIC BOXES PLASTIC BOXES
Type Outlet Boxes OLD WORK
Standard Package - 50 FT
Weight 12.5 lb/100 -
Application Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code -
Approval - UL 514C
Capacity 14 cu.in 16 CU INCH
Mounting - (2) EARS, SNAP BRACKET
standard UL E11461 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat