Nacogdoches |
3,374 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B118A |
EZ18SNW |
Manufacturer Number |
B118A |
EZ18SNW |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
-
|
UPC/EAN/GTIN |
00034481100256 |
88700970847 |
Weight per package |
0.18 (lbs/each) |
0 |
Description |
B118A 1G PVC Blue Nailbox 18cuin
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 2.83 In Height, 18 LB/100
|
EZ18SNW Ez 18 Cu-In. 1G Nail On | Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$0.79 (Each) |
Carton/Reel |
$77.93 (100 Each) |
$0.79 (1 Each) |
Standard Packaging/Reel |
$77.93 (100 Each) |
$78.73 (100 Each) |
|
Material |
PVC |
- |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
2.83 in;71.8 mm |
- |
Length |
3.69 in;93.6 mm |
- |
Width |
2.25 in;57 mm |
- |
|
Description |
1G PVC BLUE NAILBOX 18CUIN |
EZ 18 CU-IN. 1G NAIL ON | KNOCKOUTS |
extra long description |
ABB B118A 18 CU. IN. 1-GANG ZIP BOX |
- |
Features |
One-Gang Nail-On New Work Outlet Box, Volume 18 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 2-7/8 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
- |
Long Description |
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 2.83 in Height, 18 lb/100 |
- |
Product Type |
18 Cu. In. 1-Gang Zip Box |
- |
Short Description |
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
Knockouts |
true |
- |
Mounting Type |
Nail-On |
- |
package quantity |
100 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B118A |
EZ18SNW |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Capacity |
18 cu.in |
- |
standard |
UL E11461 |