Nacogdoches |
1,150 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
SPC |
Catalog Number |
B1400HS10EG |
W500SSPG10 |
Manufacturer Number |
B1400HS 10EG |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Unassigned
|
Classification |
Strut Channel
|
N/A
|
UNSPSC |
30101804 - Steel channels
|
-
|
UPC/EAN/GTIN |
00616013099254 |
00000847689 |
Weight per package |
0.87 (lbs/each) |
0 |
Description |
B1400HS10EG 14G 1-5/8"X13/16"Egal HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
|
W500SSPG10 13/16X13/16 Pre Gal W/Holes
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$4.37 (Foot) |
$4.60 (Each) |
Carton/Reel |
$43.71 (10 Feet) |
$4.60 (1 Each) |
Standard Packaging/Reel |
$2,185.40 (500 Feet) |
$4.60 (1 Each) |
|
|
Finish |
Silver Galvanized |
- |
|
Depth |
13/16 In |
- |
Height |
13/16 in |
- |
Length |
10 ft |
- |
Thickness |
14 AWG |
- |
Width |
1-5/8 in |
- |
|
Description |
14G 1-5/8"X13/16"EGAL HS STRUT |
13/16X13/16 PRE GAL W/HOLES |
extra long description |
ABB B1400HS 10EG HS CHNL 14GA 1-5/8 |
- |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft |
- |
Product Type |
Half-Slot Channel |
- |
Short Description |
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
- |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
- |
|
Center Spacing |
2 in |
- |
gauge |
14 Gauge |
- |
package quantity |
500 CT |
- |
slot size |
9/16 x 1-1/8 in |
- |
|
|
Brand |
Thomas & Betts |
- |
Manufacturers Part Number |
B1400HS-10EG |
- |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
Fuses & Fuse Accessories |
Type |
Metal Channels |
- |
|
|
|
Application |
Support and Framing |