Item Comparison: B2014PA212, B2014PAZN

Item

B2014PA212 - BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2014PA212
BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp

$2.9617 Each

$148.08 (50 Each)

QTY:
Each
Add
B2014PAZN - BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2014PAZN
BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp

$2.9617 Each

$148.08 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 9,978 9,978
Vendor Eaton Eaton
Catalog Number B2014PA212 B2014PAZN
Manufacturer Number B2014PAZN B2014PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610746 00781011610746
Weight per package 0.38 (lbs/each) 0.38 (lbs/each)
Description B2014PA212 BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 2-1/2 In Size, 0.38 LB/Ea
B2014PAZN BLTF 2-1/2" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 5.0390" L X 1.25" W, Stainless Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.96 (Each) $2.96 (Each)
Carton/Reel $2.96 (1 Each) $2.96 (1 Each)
Standard Packaging/Reel $148.08 (50 Each) $148.08 (50 Each)
Material Low Carbon Steel 12 Gauge Low Carbon Steel
Finish PVC Coated Pre-Galvanized
Size 2-1/2 in 2-1/2 in
Construction TWO PIECE TWO PIECE
Description BLTF 2-1/2" ZINC PLATE PA RIGID PIPE CLAMP BLTF 2-1/2" ZINC PLATE PA RIGID PIPE CLAMP
extra long description B-LINE B2014PAZN 2 1/2" PIPE/CONDUI B-LINE B2014PAZN 2 1/2" PIPE/CONDUI
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 2-1/2 in Size, 0.38 lb/EA Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 5.0390" L x 1.25" W, Stainless steel
Product Type Pre-Assembled Pipe Clamp 2 1/2" Pipe/Conduit Clamp, Pre-Asm, Rigid, 2 1/2", ZN PLTD
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 2-1/2 in -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 5.0390 IN X 1.2500 IN X 0.0994 IN 5.0390 IN X 1.2500 IN X 0.0994 IN
for use with Pipe Conduit -
package quantity 1 CT;100 PK -
Made in USA yes -
Brand Cooper B-Line/Cable Tray EATON B-LINE SERIES
Manufacturers Part Number B2014PAZN B2014PAZN
sub brand Bolted Framing -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status Inactive -
Weight 0.38 lb/EA -
Application Strut System Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat