Item Comparison: B22SHA120HDG, B22SHAHDG10

Item

B22SHA120HDG - BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR - Eaton

B22SHA120HDG
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR

$18.9018 Foot

$189.02 (10 Feet)

QTY:
Feet
Add
B22SHAHDG10 - BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR - Eaton

B22SHAHDG10
BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR

$18.9018 Each

$18.90 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 380 380
Vendor Eaton Eaton
Catalog Number B22SHA120HDG B22SHAHDG10
Manufacturer Number B22SHA-120HDG B22SHA-120HDG
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011843281 00781011843281
Weight per package 3.6399 (lbs/each) 3.6 (lbs/each)
Description B22SHA120HDG BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
B22SHAHDG10 BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Hot-Dipped Galvanized, Sha, 12 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $18.90 (Foot) $18.90 (Each)
Carton/Reel $18.90 (1 Feet) $18.90 (1 Each)
Standard Packaging/Reel $189.02 (10 Feet) $18.90 (1 Each)
Finish Hot-Dipped Galvanized Hot-Dipped Galvanized
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard ASTM A123 ASTM A123
Depth 3-1/4 In 3-1/4 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR BLTD 1-5/8X3-1/4X120 12GA HDG BK2BK SLTD, 2" CNTR
extra long description B-LINE B22SHA-120HDG CHNL, 1 5/8" X B-LINE B22SHA-120HDG CHNL, 1 5/8" X
Features Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications. Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Long Description Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge Eaton B-Line series strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Hot-dipped galvanized, SHA, 12 Gauge
Product Type CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga, CHNL, 1 5/8" X 1 5/8", B to B, 9/16" X 7/8" Slots, 12 Ga,
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
slot size 1-1/8 In Length X 9/16 In Width 1-1/8 In Length X 9/16 In Width
Brand Eaton Eaton
Manufacturers Part Number B22SHA-120HDG B22SHA-120HDG
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut back-to-back welded channel Strut back-to-back welded channel
minimum qty 10 -
Status - Inactive
Weight 3.64 Lb/Ft 3.64 Lb/Ft
Application UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structu UtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresInd Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherGeneration - Renewable Energy - Alternative EnergyCommercial / Institutional Buildings / Structu
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat