Nacogdoches |
501 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B232ACP |
234N |
Manufacturer Number |
B232ACP |
234-N |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481158851 |
00781720085125 |
Weight per package |
0.25 (lbs/each) |
0.245 (lbs/each) |
Description |
B232ACP 2G Zip BX W/Nails-Contract PK
Zip Box, PVC Material, Blue, 32 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, Mounting Ears and Captive Nails, 4.01 In Length, 3.69 In Width, 3.04 In Height, 25 LB/100
|
234N 2G Box Ang-Nails Pwedge-BLK
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 Cu.In Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 In Length, 3-3/32 In Width, 4 In Height, 8.69 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$104.06 (50 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$104.06 (50 Each) |
$0.00 (50 Each) |
|
Material |
PVC |
Phenolic;Polycarbonate |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3.04 in;77.2 mm |
4 in;101.6 mm |
Length |
4.01 in;101.8 mm |
3-3/4 in;95.25 mm |
Width |
3.69 in;93.6 mm |
3-3/32 in;78.5622 mm |
|
Description |
2G ZIP BX W/NAILS-CONTRACT PK |
2G BOX ANG-NAILS PWEDGE-BLK |
extra long description |
ABB B232ACP TWO GANG ZIP BX W/NAILS |
- |
Features |
Two-Gang Nail-On New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Captive Nails |
Single-Gang Nail-On Outlet Box, Volume 20.3 Cubic Inches, Length 3-3/4 Inches, Width 2-1/4 Inches, Depth 3-3/16 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails |
Long Description |
Zip Box, PVC Material, Blue, 32 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, Mounting Ears And Captive Nails, 4.01 in Length, 3.69 in Width, 3.04 in Height, 25 lb/100 |
Outlet Box, Phenolic;Polycarbonate Material, Black, 34 cu.in Capacity, 2 Gang, Rectangular, Angled Nail, 3-3/4 in Length, 3-3/32 in Width, 4 in Height, 8.69 lb/100 |
Product Type |
Zip Box |
4 -2-Gang SWBX, NM, Nail-On, 34CU, Clam |
Short Description |
Zip Box, PVC, Blue, 32 cu.in |
Outlet Box, Phenolic;Polycarbonate, Black, 34 cu.in |
Special Features |
- |
Rugged polycarbonate construction to withstand extreme temperatures |
|
Knockout Size |
1/2 in |
- |
Knockouts |
Yes |
- |
Mounting Type |
Mounting Ears And Captive Nails |
Angled Nail |
package quantity |
50 CT |
50 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B232ACP |
234-N |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Two-Gang Nail-On New Work Outlet Box |
Outlet Boxes |
|
|
Weight |
25 lb/100 |
8.69 lb/100 |
|
Application |
- |
Listed for masonry walls |
Capacity |
32 cu.in |
34 cu.in |
Mounting |
Mounting Ears and Captive Nails |
- |
standard |
- |
UL E11461 |
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
Call nearest store for Item Price
|