Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
PVC & Accessories |
Catalog Number |
B355R |
EZ55T0 |
Manufacturer Number |
B355R |
EZ55TO |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Unassigned
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
-
|
UPC/EAN/GTIN |
00034481145561 |
88700971967 |
Weight per package |
0.41 (lbs/each) |
0 |
Description |
B355R 3GNMBLUE Workbox&Ears 55cuin
Old Work Box, PVC Material, Blue, 55 Cu.In Capacity, 3 Gang, Rectangular, 5.78 In Length, 2.92 In Width, 3.69 In Height, 41 LB/100
|
EZ55T0 Ez 55 Cu-In. 3G Old Work
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.65 (Each) |
$19.65 (Each) |
Carton/Reel |
$117.89 (6 Each) |
$19.65 (1 Each) |
Standard Packaging/Reel |
$117.89 (6 Each) |
$117.89 (6 Each) |
|
Material |
PVC |
- |
Number of Gangs |
3 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3.69 in;93.7 mm |
- |
Length |
5.78 in;146.9 mm |
- |
Width |
2.92 in;74 mm |
- |
|
Description |
3GNMBLUE WORKBOX&EARS 55CUIN |
EZ 55 CU-IN. 3G OLD WORK |
extra long description |
ABB B355R THREE GANG OLD WORK BOX |
- |
Features |
Three-Gang Old Work Outlet Box, Volume 55 Cubic Inches, Length 5.72 Inches, Width 2.79 Inches, Depth 3.69 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps |
- |
Long Description |
Old Work Box, PVC Material, Blue, 55 cu.in Capacity, 3 gang, Rectangular, 5.78 in Length, 2.92 in Width, 3.69 in Height, 41 lb/100 |
- |
Product Type |
Three Gang Old Work Box |
- |
Short Description |
Old Work Box, PVC, Blue, 55 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
- |
|
Knockouts |
Yes |
- |
package quantity |
6 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
PVC & Accessories |
Manufacturers Part Number |
B355R |
EZ55TO |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
- |
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
- |
Capacity |
55 cu.in |
- |
standard |
UL E11461 |