Nacogdoches |
725 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
3M |
Catalog Number |
B41 |
BB0X |
Manufacturer Number |
B4-1 |
B-BOX |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Wire Nuts
|
UNSPSC |
39121445 - Twist on wire connector
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00781789452036 |
00054007420330 |
Weight per package |
0.45 (lbs/each) |
0.03 (lbs/each) |
Description |
B41 B-Cap Wire Connector, Model B4 Blue/Gray, 25/Box
Wire Connector, (2) #12 Awg Conductor Size, (2) #6 Awg Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.02 LB
|
BB0X 12-6 Scotchlok
Spring Connector Blue (Boxed)
|
|
Minimum Order QTY |
25 Units |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.72 (Each) |
Carton/Reel |
$18.26 (25 Each) |
$35.87 (50 Each) |
Standard Packaging/Reel |
$182.55 (250 Each) |
$358.70 (500 Each) |
|
Material |
Flame-retardant Polypropelene |
- |
Number of Conductors |
2 to 6 |
- |
Voltage Rating |
600 |
600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) |
Wire Size |
- |
12 TO 6 AWG |
|
Color |
Blue/Gray |
Blue |
Insulation Color |
Blue/Gray |
- |
Shell Material |
- |
POLYPROPYLENE/THERMOPLASTIC ELASTOMER |
|
Additional Information |
- |
WITH VINYL SKIRT |
Commodity Description |
- |
FIXTURE CONNECTORS (WIRE-NUTS,ETC.) |
Description |
B-CAP WIRE CONNECTOR, MODEL B4 BLUE/GRAY, 25/BOX |
12-6 SCOTCHLOK |
extra long description |
IDEAL B4-1 B-CAP B4 BLUE GRAY, 25 B |
WING; 600 V, 1000 V (LIGHTING FIXTURE/LUMINARIE/SIGN) VOLTAGE RATING; COPPER, SOLID/STRANDED WIRE; WIRE SIZE 12 TO 6 AWG; WIRE COMBINATION SIZE (3 TO 6) #12 TO (1 TO 2) #6; LIVE ACTION SPRING; POLYPROPYLENE/THERMOPLASTIC ELASTOMER SHELL MATERIAL; BLUE COLOR; TEMPERATURE RATING 221 DEG F; STANDARD PACKAGE 50 PER BOX; APPROVAL UL, CSA, CE; B MODEL; WITH VINYL SKIRT |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #12 AWG Conductor Size, (2) #6 AWG Conductor Size, Blue/Gray Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.02 lb |
SPRING CONNECTOR BLUE (BOXED) |
Product Type |
Wire Connector |
Spring Connector |
Short Description |
Wire Connector, Blue/Gray, 14 - 6 AWG, 25 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Maximum Conductor Size |
(2) #6 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Maximum Voltage Rating |
600 V ac |
- |
Maximum Wire Combination Size |
- |
(1 TO 2) #6 |
Minimum Conductor Size |
(2) #12 AWG |
- |
Minimum Wire Combination Size |
- |
(3 TO 6) #12 |
package quantity |
25 BX |
- |
Spring Type |
- |
LIVE ACTION |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
Wire Type |
- |
SOLID/STRANDED |
|
|
Brand |
Ideal |
|
Manufacturers Part Number |
B4-1 |
B-BOX |
Model |
- |
INSIDE CORNER FITTING, ABS PLASTIC MATERIAL; 1.75 INCH L X 1.14 INCH W X 0.58 INCH H SIZE; WHITE FINISH; PAN-WAY LD5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 20 STANDARD PACKAGE; PAN-WAY[R] BRAND; ROHS COMPLIANT; TYPE ICF MODEL |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
WIRE NUTS |
Type |
- |
WING |
|
|
Standard Package |
- |
50 PER BOX |
Weight |
0.02 lb |
- |
|
Application |
Insulating or Joining 1 or more conductors |
- |
Approval |
- |
UL, CSA, CE |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
- |
Temperature Rating |
- |
221 DEG F |