Nacogdoches |
28 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon / Nutek |
Catalog Number |
B455AUPC |
460SB |
Manufacturer Number |
B455AUPC |
460-SB |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481020615 |
00781720085361 |
Weight per package |
0.44 (lbs/each) |
0.625 (lbs/each) |
Description |
B455AUPC 4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
|
460SB 4G Box Ang Nail&Pwedge-BLK
Four-Gang Nail-On Outlet Box, Volume 60 Cubic Inches, Length 3-3/4 Inches, Width 7-9/16 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails and Back Bracket, With Cable Clamps
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.56 (Each) |
$0.00 (Each) |
Carton/Reel |
$189.10 (25 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$189.10 (25 Each) |
$0.00 (10 Each) |
|
Material |
PVC |
Non-Metallic |
Number of Gangs |
4 |
- |
Shape |
Rectangular |
- |
|
|
Height |
3-11/16 in;93.6498 mm |
- |
Length |
7-3/8 in;193.675 mm |
- |
Width |
2-1/2 in;63.5 mm |
- |
|
Description |
4G NM BLUE NAILBOX |
4G BOX ANG NAIL&PWEDGE-BLK |
extra long description |
ABB B455A-UPC 4G 60 CU IN ZIP BOX |
BW 460-SB BOWERS 4 GANG, SLIDE BRAC |
Features |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
- |
Long Description |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100 |
Four-Gang Nail-On Outlet Box, Volume 60 Cubic Inches, Length 3-3/4 Inches, Width 7-9/16 Inches, Depth 2-3/4 Inches, Color Black, Material Polycarbonate, Mounting Means Angled Side Nails and Back Bracket, with Cable Clamps |
Product Type |
4G 60 Cu In Zip Box |
Bowers 4 Gang, Slide Bracket Box |
Short Description |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
- |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Rugged polycarbonate construction to withstand extreme temperatures |
|
Knockouts |
Yes |
- |
Mounting Type |
Nail and Bracket Support |
- |
package quantity |
25 CT |
- |
Standards Met |
UL E11461 Listed |
- |
|
|
Brand |
Thomas & Betts |
Bowers Box/CVR |
Manufacturers Part Number |
B455A-UPC |
460-SB |
sub brand |
Carlon(R) |
- |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
|
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Listed for masonry walls |
Capacity |
60 cu.in |
- |
standard |
UL E11461 |
UL E11461 |
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
Call nearest store for Item Price
|