Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Carlon |
Catalog Number |
B455AUPC |
B455AH |
Manufacturer Number |
B455AUPC |
B455AH |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00034481020615 |
00034481157632 |
Weight per package |
0.44 (lbs/each) |
0.51 (lbs/each) |
Description |
B455AUPC 4G NM Blue Nailbox
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail and Bracket Support, 7-3/8 In Length, 2-1/2 In Width, 3-11/16 In Height, 44 LB/100
|
B455AH 4G Blue NM Obox Cnails, BRKT&HNGR
Outlet Box, PVC Material, Blue, 60 Cu.In Capacity, 4 Gang, Rectangular, Nail Mount, 7.62 In Length, 3.69 In Width, 2.74 In Height, 0.51 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.56 (Each) |
$8.37 (Each) |
Carton/Reel |
$189.10 (25 Each) |
$209.16 (25 Each) |
Standard Packaging/Reel |
$189.10 (25 Each) |
$209.16 (25 Each) |
|
Material |
PVC |
PVC |
Number of Gangs |
4 |
4 |
Shape |
Rectangular |
Rectangular |
|
|
Height |
3-11/16 in;93.6498 mm |
2.74 in;69.7 mm |
Length |
7-3/8 in;193.675 mm |
7.62 in;193.7 mm |
Width |
2-1/2 in;63.5 mm |
3.69 in;93.6 mm |
|
Description |
4G NM BLUE NAILBOX |
4G BLUE NM OBOX CNAILS,BRKT&HNGR |
extra long description |
ABB B455A-UPC 4G 60 CU IN ZIP BOX |
ABB B455AH 4G 60 CU IN ZIP BOX W/EX |
Features |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support |
Four-Gang Nail-On New Work Outlet Box, Volume 60 Cubic Inches, Length 7-5/8 Inches, Width 3-11/16 Inches, Depth 2-1/2 Inches, Color Blue, Material PVC, Mounting Means Captive Nails, Bracket Support, and Hanger Bar |
Long Description |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail and Bracket Support, 7-3/8 in Length, 2-1/2 in Width, 3-11/16 in Height, 44 lb/100 |
Outlet Box, PVC Material, Blue, 60 cu.in Capacity, 4 gang, Rectangular, Nail Mount, 7.62 in Length, 3.69 in Width, 2.74 in Height, 0.51 lb/EA |
Product Type |
4G 60 Cu In Zip Box |
4G 60 Cu In Zip Box W/Ext Bracket |
Short Description |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
Outlet Box, PVC, Blue, 4 Gang, Rectangular, Nail and Bracket Support, 60 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Easier Installation;Greater Performance and Lower Installation Cost |
|
Knockouts |
Yes |
Yes |
Mounting Type |
Nail and Bracket Support |
Nail Mount |
package quantity |
25 CT |
25 CT |
Standards Met |
UL E11461 Listed |
UL E11461 Listed |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B455A-UPC |
B455AH |
sub brand |
Carlon(R) |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Outlet Boxes |
|
Weight |
44 lb/100 |
0.51 lb/EA |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
60 cu.in |
60 cu.in |
standard |
UL E11461 |
UL E11461 |