Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
EZ68Q0 |
B468R |
Manufacturer Number |
EZ68QO |
B468R |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
-
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
88700971974 |
00034481158059 |
Weight per package |
0 |
0.525 (lbs/each) |
Description |
EZ68Q0 Ez 68 Cu-In. 4G Old Work
|
B468R 4G 68IN3 Pop-In Box
Old Work Box, PVC Material, Blue, 71 Cu.In Capacity, 4 Gang, Rectangular, Mounting Ears & (2) Swing Clamps, 7.57 In Length, 3.56 In Width, 2.89 In Height, 52.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.83 (Each) |
$17.30 (Each) |
Carton/Reel |
$24.83 (1 Each) |
$103.80 (6 Each) |
Standard Packaging/Reel |
$149.00 (6 Each) |
$103.80 (6 Each) |
|
Number of Gangs |
- |
4 |
Shape |
- |
Rectangular |
|
|
Height |
- |
2.89 in |
Length |
- |
7.57 in;192.278 mm |
Width |
- |
3.56 in;90.424 mm |
|
Description |
EZ 68 CU-IN. 4G OLD WORK |
4G 68IN3 POP-IN BOX |
extra long description |
- |
ABB B468R 4G 71 CU IN OLD WORK BOX |
Features |
- |
Four-Gang Old Work Outlet Box, Volume 71 Cubic Inches, Length 7.57 Inches, Width 2.89 Inches, Depth 3.56 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps |
Long Description |
- |
Old Work Box, PVC Material, Blue, 71 cu.in Capacity, 4 gang, Rectangular, Mounting Ears & (2) Swing Clamps, 7.57 in Length, 3.56 in Width, 2.89 in Height, 52.5 lb/100 |
Product Type |
- |
Old Work Box |
Short Description |
- |
Old Work Box, PVC, Blue, 71 cu.in |
Special Features |
- |
Easier Installation;Greater Performance and Lower Installation Cost |
|
Knockouts |
- |
true |
Mounting Type |
- |
Mounting Ears & (2) Swing Clamps |
package quantity |
- |
6 CT |
Standards Met |
- |
UL E11461 Listed |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
EZ68QO |
B468R |
sub brand |
- |
Carlon(R) |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
- |
Outlet Boxes |
|
|
Application |
- |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
Capacity |
- |
71 cu.in |
standard |
- |
UL E11461 |