Item Comparison: B54SH120GRN, B54SHGRN10

Item

B54SH120GRN - BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL - Eaton

B54SH120GRN
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL

$3.4546 Foot

$34.55 (10 Feet)

QTY:
Feet
Add
B54SHGRN10 - BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL - Eaton

B54SHGRN10
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL

$3.4546 Foot

$1,727.30 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 1,580 1,580
Vendor Eaton Eaton
Catalog Number B54SH120GRN B54SHGRN10
Manufacturer Number B54SH-120GRN B54SH-120GRN
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101804 - Steel channels 30101804 - Steel channels
UPC/EAN/GTIN 00781011257200 00781011257200
Weight per package 0.91 (lbs/each) 0.91 (lbs/each)
Description B54SH120GRN BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
B54SHGRN10 BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
Minimum Order QTY 10 Units 10 Units
Unit/Foot $3.45 (Foot) $3.45 (Foot)
Carton/Reel $34.55 (10 Feet) $34.55 (10 Feet)
Standard Packaging/Reel $34.55 (10 Feet) $1,727.30 (500 Feet)
Color Green Green
Finish DURA GREEN DURA GREEN
material composition Cold Formed Low Carbon Steel Cold Formed Low Carbon Steel
material standard TT-C-490 B TT-C-490 B
Depth 13/16 In 13/16 In
Length 10 ft 10 ft
Width 1-5/8 in 1-5/8 in
Description BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
extra long description B-LINE B54SH-120GRN CHNL, 13/16" X B-LINE B54SH-120GRN CHNL, 13/16" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge
Product Type CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
dimensions 120.0000 IN X 1.6200 IN X 0.8100 IN 120.0000 IN X 1.6200 IN X 0.8100 IN
gauge 14 14
slot size 1-1/8 In Length X 9/16 In Width 1-1/8 In Length X 9/16 In Width
Brand Eaton EATON B-LINE SERIES
Manufacturers Part Number B54SH-120GRN B54SHGRN10
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 10
Status - Inactive
Weight 0.91 Lb/Ft 0.91 Lb/Ft
Application Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Indu Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Indu
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat