Nacogdoches |
159 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Eaton |
Catalog Number |
B618RR |
TP16200 |
Manufacturer Number |
B618RR |
TP16200 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00034481194064 |
00786189162004 |
Weight per package |
0.25 (lbs/each) |
0.28 (lbs/each) |
Description |
B618RR 4-1/4RND 3/0-4/0 PVC Ceiling BX
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps
|
TP16200 3/0 Ceiling Box - Pop In
Ceiling Box, PVC Material, Black, 16 Cu.In Capacity, Clamp Cable Entry, Round, Snap Bracket, 2-1/8 In Width, 3-1/2 In Diameter, 27 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.28 (Each) |
$10.74 (Each) |
Carton/Reel |
$321.04 (75 Each) |
$537.17 (50 Each) |
Standard Packaging/Reel |
$321.04 (75 Each) |
$537.17 (50 Each) |
|
Material |
Polycarbonate |
PVC |
Shape |
- |
Round |
|
|
Diameter |
- |
3-1/2 in |
Size |
- |
3-1/2 In Diameter X 2-1/8 In Depth |
Width |
- |
2-1/8 in |
|
Construction |
- |
PVC |
Description |
4-1/4RND 3/0-4/0 PVC CEILING BX |
3/0 CEILING BOX - POP IN |
extra long description |
ABB B618RR 3/0 - 4/0 OLD WORK BOX |
THEP TP16200 3 1/2 NONMET CEIL BX 2 |
Features |
- |
Weight limit: 50 lbs. for fixture except where indicated. |
Long Description |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Ceiling Box, PVC Material, Black, 16 cu.in Capacity, Clamp Cable Entry, Round, Snap Bracket, 2-1/8 in Width, 3-1/2 in Diameter, 27 lb/100 |
Product Type |
3/0 - 4/0 Old Work Box |
Ceiling Box |
Short Description |
- |
Ceiling Box, PVC, Black, 16 cu.in |
Special Features |
- |
4 Number of Clamp Opening |
|
Cable Entry Type |
- |
Clamp |
dimensions |
- |
3.5000 IN X 3.5000 IN X 2.8800 IN |
Knockouts |
true |
- |
Mounting Type |
- |
Snap Bracket |
package quantity |
- |
50 PK |
Standards Met |
- |
Federal Specification W-J-800E;NEMA OS-1;UL 514A/514B/514C |
|
Brand |
Carlon / Nutek |
Cooper Crouse-Hinds |
Manufacturers Part Number |
B618RR |
TP16200 |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Round Old Work Box |
Ceiling box |
|
|
Application |
Non-metallic box feature a rugged polycarbonate construction to withstand extreme temperatures |
Support Up to 50 Lbs |
Capacity |
- |
16 cu.in |
Mounting |
Swing clamps |
SNAP BRACKET |
standard |
- |
UL |