Item Comparison: B620K, EZ20CH

Item

B620K - 4"NM Clngbox&Adjhngr - Carlon

B620K
4"NM Clngbox&Adjhngr

$4.8058 Each

$360.44 (75 Each)

QTY:
Each
Add
EZ20CH - Ez 20 Cu-In. Ceiling Box Hanger - PVC & Accessories

EZ20CH
Ez 20 Cu-In. Ceiling Box Hanger

$4.6515 Each

$348.86 (75 Each)

QTY:
Each
Add
Nacogdoches 50 0
All Stores 78,541 44,208
Vendor Carlon PVC & Accessories
Catalog Number B620K EZ20CH
Manufacturer Number B620K EZ20CH
Category Outlet Boxes, Covers & Hangers - Non-Metallic Outlet Boxes, Covers & Hangers - Non-Metallic
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121316 - Ceiling box 39121316 - Ceiling box
UPC/EAN/GTIN 00034481100850 00088700020016
Weight per package 0.685 (lbs/each) 0.19 (lbs/each)
Description B620K 4"NM Clngbox&Adjhngr
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
EZ20CH Ez 20 Cu-In. Ceiling Box Hanger
Ceiling Box, PVC Material, Black, Ez Model, 20 Cu.In Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 In Width, 4 In Height, 4 In Diameter, 0.19 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.81 (Each) $4.65 (Each)
Carton/Reel $360.44 (75 Each) $348.86 (75 Each)
Standard Packaging/Reel $360.44 (75 Each) $348.86 (75 Each)
Material Polycarbonate Polycarbonate
Shape Round Round
Color Blue Black
Diameter 4 in;101.6 mm 4 in
Height 2-1/4 in 4 in
Width - 2.3 in
Description 4"NM CLNGBOX&ADJHNGR EZ 20 CU-IN. CEILING BOX HANGER
extra long description ABB B620K RND CEIL-BX 20CU DIA4IN P CTX EZ20CH 20 CU IN CEIL BOX 14-18
Features Round Ceiling Box, Volume 20 Cubic Inches, Diameter 4 Inches, Depth 2-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means 14.38 Inches - 22.50 Inches Adjustable Bar Hanger CANTEX EZ20CH EZ BOX is a 20 cu. in. new work (new construction) residential ceiling box with an attached bar hanger for extra support and adjustability. EZ20CH is for residential and light commercial ceiling applications.
Long Description Ceiling Box, Polycarbonate Material, Blue, 20 cu.in Capacity, Round, Adjustable Bar Hanger, 2-1/4 in Height, 4 in Diameter, 68.5 lb/100 Ceiling Box, PVC Material, Black, EZ Model, 20 cu.in Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 in Width, 4 in Height, 4 in Diameter, 0.19 lb/EA
Product Type Ceiling Box Ceiling Box
Short Description Ceiling Box, Polycarbonate, Blue, 20 cu.in Ceiling Box, PVC, Black, 20 cu.in
Special Features - With Bar Hanger and Wire Clamp
Cable Entry Type - (6) Clamp
for use with - Supports fixtures up to 50 lbs
installation type - New Construction
Knockouts 0 -
Mounting Type Adjustable Bar Hanger Enhanced Angled Nail;Adjustable Bar Hanger
package quantity 75 CT 75 CT
Standards Met UL E11461 Listed UL Listed;ETL Listed
Made in USA yes yes
Brand Thomas & Betts PVC & Accessories
Manufacturers Part Number B620K EZ20CH
Model - EZ
sub brand Carlon(R) EZ BOX(R)
Category Description PLASTIC BOXES PLASTIC BOXES
Type Ceiling Boxes -
Weight 68.5 lb/100 0.19 lb/EA
Application Suitable for Fixture Support Up to 50 Lbs Residential And Light Commercial Ceiling Application
Capacity 20 cu.in 20 cu.in
Mounting ADJUSTABLE BAR HANGER hanger bar
standard UL E11461 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat