Item Comparison: BBS5, BLS5

Item

BBS5 - 5A 600V 13/32X1-3/8 Fa Midget Fuse - Eaton

BBS5
5A 600V 13/32X1-3/8 Fa Midget Fuse

$20.89 Each

$208.90 (10 Each)

QTY:
Each
Add
BLS5 - 5A 600V 13/32X1-3/8 Fa Midget Fuse - Littelfuse

BLS5
5A 600V 13/32X1-3/8 Fa Midget Fuse

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 122 0
Vendor Eaton Littelfuse
Catalog Number BBS5 BLS5
Manufacturer Number BBS-5 BLS005
Category Fuses - Small Dimension Fuses Distribution Fuses - Renewable & Non-Renewable
Classification Midget Fuses Midget Fuses
UNSPSC 39121609 - Midget fuses 39121609 - Midget fuses
UPC/EAN/GTIN 00051712707473 00079458120554
Weight per package 0.01 (lbs/each) 0.03 (lbs/each)
Description BBS5 5A 600V 13/32X1-3/8 Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
BLS5 5A 600V 13/32X1-3/8 Fa Midget Fuse
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 5 A, 600 V Ac, Dual Element, Cartridge Terminal, 0.406 In Diameter, 1.375 In Overall Length, 0.03 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.89 (Each) $0.00 (Each)
Carton/Reel $208.90 (10 Each) $0.00 (10 Each)
Standard Packaging/Reel $208.90 (10 Each) $0.00 (10 Each)
amperage rating 5 Amp 5
connection Ferrule End X Ferrule End -
Current Rating 5 A 5 A
interrupt rating 10 kAIC 10000 A
Material Fiber (Tube);Brass (End Cap) -
Terminal Type Ferrule Cartridge
Voltage Rating 600 V ac 600 V ac
Diameter 0.41 in 0.406 in;10.31 mm
Overall Length 1.38 in 1.375 in;34.925 mm
Size 13/32 In Diameter X 1-3/8 In Length -
Description 5A 600V 13/32X1-3/8 FA MIDGET FUSE 5A 600V 13/32X1-3/8 FA MIDGET FUSE
extra long description BUSS BBS-5 BUSS MIDGET FUSE FAST AC LFSE BLS005 FUS 600V F/A MIDGET 5A
Features For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023. -
Long Description Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb Midget Fuse, 1 h @ 135%;2 min @ 200% Response Time, 5 A, 600 V ac, Dual Element, Cartridge Terminal, 0.406 in Diameter, 1.375 in Overall Length, 0.03 lb
Product Type Buss Midget Fuse Fast Acting Midget Fuse
Short Description 5 A, 600 VAC, Fast Acting Midget Fuses 5A 600V 13/32X1-3/8 Midget Fuses, Fast Acting
Special Features Nickel Plated Brass Endcap RoHS
class Supplemental -
Connection Type Ferrule End x Ferrule End -
dimensions 0.3600 IN X 0.3600 IN X 1.3400 IN -
Element Type - Dual
Fuse Class Class CC -
Fuse Speed Fast Acting Fast Acting
Fuse Type - Midget
media Yes -
package quantity 10 CT 10 CT
Response Time - 1 h @ 135%;2 min @ 200%
Standards Met UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified UL Listed;CSA Certified
Made in USA yes -
Brand Bussmann Fuses Littelfuse
Manufacturers Part Number BBS-5 BLS005
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE Fast-Acting Fuse
Weight 0.02 lb 0.03 lb
Application Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters low amp - space saving
standard CE Marked -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat