Item Comparison: BCS25, BCS2JR

Item

BCS25 - Carbon Steel Staple, 9/16" X 1-1/4", 500/Box - Buchanan

BCS25
Carbon Steel Staple, 9/16" X 1-1/4", 500/Box

$0.04333 Each

$216.65 (5000 Each)

QTY:
Each
Add
BCS2JR - Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar - Buchanan

BCS2JR
Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar

$18.85 Each

$113.10 (6 Each)

QTY:
Each
Add
Nacogdoches 0 23
All Stores 45,000 136
Vendor Buchanan Buchanan
Catalog Number BCS25 BCS2JR
Manufacturer Number BCS2-5 BCS2-JR
Category Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121705 - Cable clamp and staple 39121705 - Cable clamp and staple
UPC/EAN/GTIN 00781789455549 00781789455730
Weight per package 3.4 (lbs/each) 2.706 (lbs/each)
Description BCS25 Carbon Steel Staple, 9/16" X 1-1/4", 500/Box
Ideal, Cable Staple, Staple Size: 9/16 X 1-1/4 In, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Material: Carbon Steel
BCS2JR Carbon Steel Staple, 9/16" X 1-1/4", 400/Jar
Staple, 9/16 X 1-1/4 In Size, Carbon Steel, 9/16 In Length, Sharp Point Style, 2.71 LB
Minimum Order QTY 500 Units 1 Unit
Unit/Foot $0.04 (Each) $18.85 (Each)
Carton/Reel $21.66 (500 Each) $18.85 (1 Each)
Standard Packaging/Reel $216.65 (5000 Each) $113.10 (6 Each)
Material Carbon Steel Carbon Steel
Length - 9/16 in
Size - 9/16 x 1-1/4 in
Description CARBON STEEL STAPLE, 9/16" X 1-1/4", 500/BOX CARBON STEEL STAPLE, 9/16" X 1-1/4", 400/JAR
extra long description IDEAL BCS2-5 9 16 IN STAPLES, 500 B IDEAL BCS2-JR 400 PC, 9 16 STAPLES
Features Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Long Description IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel Staple, 9/16 x 1-1/4 in Size, Carbon Steel, 9/16 in Length, Sharp Point Style, 2.71 lb
Product Type 9 16 In Staples, 500 Box Staple
Short Description - Staple, 9/16 x 1-1/4 in, Carbon Steel, 400 JR
Special Features Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Cable Type ROMEX® , Non-Metallic And Underground Feeder Cable ROMEX® , Non-Metallic And Underground Feeder Cable
package quantity - 400 JR
Point Style - Sharp
Standards Met - RoHS Compliant
Made in USA - yes
Brand Ideal Buchanan
Manufacturers Part Number BCS2-5 BCS2-JR
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
minimum qty 500 -
Weight - 2.71 lb
standard RoHS RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat