Nacogdoches |
750 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Mulberry |
Catalog Number |
BGR1 |
30292 |
Manufacturer Number |
BGR-1 |
30292 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Datacom Wiring Devices and Accessories
|
N/A
|
UNSPSC |
39121445 - Twist on wire connector
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00781789453651 |
00095327302920 |
Weight per package |
0.42 (lbs/each) |
0 |
Description |
BGR1 B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
|
30292 3/4 Plug For W/P Box
Mulberry; Closure Plug; Size: 3/4 In; Material: Die-Cast Zinc; Color: Gray
|
|
Minimum Order QTY |
50 Units |
1 Unit |
Unit/Foot |
$0.37 (Each) |
$0.82 (Each) |
Carton/Reel |
$18.70 (50 Each) |
$0.82 (1 Each) |
Standard Packaging/Reel |
$187.05 (500 Each) |
$0.82 (1 Each) |
|
Material |
Flame-retardant Polypropelene |
Die-Cast Zinc |
|
Color |
Green |
Gray |
Insulation Color |
Green |
- |
|
|
Description |
B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX |
3/4 PLUG FOR W/P BOX |
extra long description |
IDEAL BGR-1 BGR GREEN GROUND, 50 BO |
MULB 30292 3/4" CLOSING PLUG MTL |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
- |
Long Description |
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb |
Mulberry; Closure Plug; Size: 3/4 IN; Material: Die-Cast Zinc; Color: Gray |
Product Type |
Wire Connector |
3/4" Closing Plug MTL |
Short Description |
Wire Connector, Green, 14 - 10 AWG, 50 per box |
- |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
- |
|
Maximum Conductor Size |
(5) #12 AWG |
- |
Maximum Operating Temperature |
+105 °C;+221 °F |
- |
Minimum Conductor Size |
(2) #14 AWG |
- |
package quantity |
50 BX |
- |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
- |
|
|
Brand |
Ideal |
|
Manufacturers Part Number |
BGR-1 |
30292 |
sub brand |
B-Cap(R) |
- |
|
Category Description |
Datacom Wiring Devices and Accessories |
Fuses & Fuse Accessories |
|
|
|
Application |
Grounding and Bonding Applications |
- |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
- |
standard |
CSA C22.2 #188, UL 467 Listed, RoHS |