Item Comparison: BRMIKCSR, BRMIKBR

Item

BRMIKCSR - Mechanical Interlock Kit For BR W/ CSR/BWH Mains - Eaton

BRMIKCSR
Mechanical Interlock Kit For BR W/ CSR/BWH Mains

$155.52 Each

$155.52 (1 Each)

QTY:
Each
Add
BRMIKBR - Mechanical Interlock Kit For Backfed BR Loadcntrs - Eaton

BRMIKBR
Mechanical Interlock Kit For Backfed BR Loadcntrs

$162.83 Each

$162.83 (1 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 155 52
Vendor Eaton Eaton
Catalog Number BRMIKCSR BRMIKBR
Manufacturer Number BRMIKCSR BRMIKBR
Category Load Centers & Accessories - Load Center Accessories Load Centers & Accessories - Load Center Accessories
Classification Loadcenter Accessories Loadcenter Accessories
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786685682914 00786685682891
Weight per package 2 (lbs/each) 1.5 (lbs/each)
Description BRMIKCSR Mechanical Interlock Kit For BR W/ CSR/BWH Mains
Mechanical Interlock Kit, 8 In Overall Length, 10 In Overall Width, 4 In Overall Height, 2 LB/Ea
BRMIKBR Mechanical Interlock Kit For Backfed BR Loadcntrs
Eaton BR Loadcenter Accessories - BR Mechanical Interlock Kit, BR Mechanical Interlock Kit, Used With BR Backfed Loadcenters
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $155.52 (Each) $162.83 (Each)
Carton/Reel $155.52 (1 Each) $162.83 (1 Each)
Standard Packaging/Reel $155.52 (1 Each) $162.83 (1 Each)
Depth 8 8.0000
Height 1.25 4.0000
Overall Length 8 in -
Width 7.5 10
Description MECHANICAL INTERLOCK KIT FOR BR W/ CSR/BWH MAINS MECHANICAL INTERLOCK KIT FOR BACKFED BR LOADCNTRS
extra long description ETN BRMIKCSR MECHANICAL INTERLOCK,B ETN BRMIKBR MECHANICAL INTERLOCK,BA
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Mechanical Interlock Kit, 8 in Overall Length, 10 in Overall Width, 4 in Overall Height, 2 lb/EA Eaton BR Loadcenter Accessories - BR mechanical interlock kit,BR mechanical interlock kit,Used with BR backfed loadcenters
Product Type Mechanical Interlock Kit Mechanical Interlock, Backfed BR LC
Short Description Mechanical Interlock Kit, 8 in, 10 in -
Special Features PON BR LOADCENTERS WITH CSR/CSH MAIN BREAKERS PON BR BACKFED LOADCENTERS
Made in USA yes -
accessory type Mechanical Interlock Kit -
dimensions 8.0000 IN X 7.5000 IN X 1.2500 IN 8.0000 IN X 10.0000 IN X 4.0000 IN
for use with BR Loadcenters with CSR/BWH Main Breakers -
Overall Height 4 in -
Overall Width 10 in -
Standards Met Ul Listed -
Brand Eaton Corp Eaton
Manufacturers Part Number BRMIKCSR BRMIKBR
Category Description LOADCENTER ACCESSORIES LOADCENTER ACCESSORIES
Type Accessory Accessory
Weight 2 lb/EA -
Application Power Distribution Other
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat