Item Comparison: BRN115GF, GFCB115

Item

BRN115GF - BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral - Eaton

BRN115GF
BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral

$80.92 Each

$1,618.40 (20 Each)

QTY:
Each
Add
GFCB115 - 1P 15A Ground Fault Breaker - Eaton

GFCB115
1P 15A Ground Fault Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 1,746 134
Vendor Eaton Eaton
Catalog Number BRN115GF GFCB115
Manufacturer Number BRN115GF GFCB115
Category Ground Fault Gfci Plug - In Circuit Breakers Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786689031282 00786676368704
Weight per package 0.5 (lbs/each) 0.48 (lbs/each)
Description BRN115GF BR Gfci 5MA 1 Pole 10KAIC 15A Pigtail Neutral
Eaton BR Gfci Circuit Breaker, Plug-In Ground Fault Circuit Breaker, 15 A, 10 Kaic, Single-Pole, 120/240 V, BRN, Trip-to-Center, Plug-On, #14-8 Awg, Ground Fault Circuit Interrupter, GFI
GFCB115 1P 15A Ground Fault Breaker
Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|Geindust CL115GF|Geindust GTHQL1115GF|Geindust THQL1115GF|Grainger 1D231|Grainger 1D341|Ite QF115|Ite TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|Squared HOM115GFI|Squared Qo115gfi
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.92 (Each) $0.00 (Each)
Carton/Reel $80.92 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $1,618.40 (20 Each) $0.00 (1 Each)
amperage rating - Photoelectric sensor accessory
connection Plug-on -
interrupt rating 10 10 kAIC
Poles 1 1
Voltage Rating 120/240 V 120
Wire Size - #14-4 AWG
Color - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Description BR GFCI 5MA 1 POLE 10KAIC 15A PIGTAIL NEUTRAL 1P 15A GROUND FAULT BREAKER
extra long description ETN BRN115GF BR GF 5MA PIGTAIL 1P 1 -
Features Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF. -
Long Description Eaton BR GFCI circuit breaker, Plug-in ground fault circuit breaker, 15 A, 10 kAIC, Single-pole, 120/240 V, BRN, Trip-to-center, Plug-on, #14-8 AWG, Ground fault circuit interrupter, GFI Eaton BR115GF|Eaton CH115GF|Eaton CH115GFI|Eaton CHQ115GF|Eaton CUHBR115AF|Eaton CUHCH115GF|Eaton CUHGFCB115|GEIndust CL115GF|GEIndust GTHQL1115GF|GEIndust THQL1115GF|Grainger 1D231|Grainger 1D341|ITE QF115|ITE TLM2020CCU|Schneider HOM115GFI|Schneider QO115GFI|Siemens QF115|SquareD HOM115GFI|SquareD QO115GFI
Product Type BR GF 5MA Pigtail 1P 15A 10KAIC Ul Only Type GFCB Ground Fault Circuit Breaker
class - 1.0000 IN X 1.0000 IN X 2.2300 IN
Contact Configuration - Not Applicable
Cord Type - Photoelectric sensor accessory
dimensions 4.0000 IN X 3.5000 IN X 1.0000 IN -
element - Factory integrated surge
Brand Eaton Eaton
Manufacturers Part Number BRN115GF GFCB115
sub brand - Fluorescent industrial lighting fixture
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers Ground Fault Circuit Breaker
Manufacturer Status - Inactive
Application Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard Contact Manufacturer UL 489
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat