Item Comparison: BRN240GF, GFTCB240

Item

BRN240GF - BR 2 Pole 40A GFST 120/240V 10 Kaic - Eaton

BRN240GF
BR 2 Pole 40A GFST 120/240V 10 Kaic

$218.62 Each

$218.62 (1 Each)

QTY:
Each
Add
GFTCB240 - BR 2 Pole 40A GFST 120/240V 10 Kaic #14-4 Awg - Eaton

GFTCB240
BR 2 Pole 40A GFST 120/240V 10 Kaic #14-4 Awg

$165.02 Each

$165.02 (1 Each)

QTY:
Each
Add
Nacogdoches 4 3
All Stores 5,041 659
Vendor Eaton Eaton
Catalog Number BRN240GF GFTCB240
Manufacturer Number BRN240GF GFTCB240
Category Enhanced Commodity Codes - Distribution Equipment Ground Fault Gfci Plug - In Circuit Breakers
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 00786676043786 00786676025973
Weight per package 1 (lbs/each) 0.8 (lbs/each)
Description BRN240GF BR 2 Pole 40A GFST 120/240V 10 Kaic
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
GFTCB240 BR 2 Pole 40A GFST 120/240V 10 Kaic #14-4 Awg
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 40 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $218.62 (Each) $165.02 (Each)
Carton/Reel $218.62 (1 Each) $165.02 (1 Each)
Standard Packaging/Reel $218.62 (1 Each) $165.02 (1 Each)
amperage rating - 40 A
interrupt rating - 10
Poles - 2
Voltage Rating - 120/240 V
Description BR 2 POLE 40A GFST 120/240V 10 KAIC BR 2 POLE 40A GFST 120/240V 10 KAIC #14-4 AWG
extra long description ETN BRN240GF BR 2 POLE 40A GFST, 12 ETN GFTCB240 BR 2 POLE 40A GFST, 12
Features Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Long Description EATON BR GFCI CIRCUIT BREAKER, GROUND FAULT PERSONNEL PROTECTION CIRCUIT BREAKERS, PIGTAIL NEUTRAL, 40 A, 10 KAIC, TWO-POLE, 120/240 V, GFTCB, COMMON, #14-4 AWG, GROUND FAULT CIRCUIT INTERRUPTER, GFI Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 40 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground fault circuit interrupter, GFI
Product Type BR 2 Pole 40A GFST, 120/240V, 10 Kaic BR 2 Pole 40A GFST, 120/240V, 10 Kaic
dimensions 4.2500 IN X 3.0000 IN X 2.0000 IN 4.5000 IN X 2.7500 IN X 2.0000 IN
Trip Type - Common
Brand Eaton Eaton
Manufacturers Part Number BRN240GF GFTCB240
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type GFCI circuit breakers GFCI circuit breakers
Status - Inactive
Application Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative Energy Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedOther
standard UL 489,UL 943 UL 489,UL 943
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat