Item Comparison: BRP20L125R, BR2024L125RG

Item

BRP20L125R - BR Pon Loadcntr 125A Mlo 20 Space N3R - Eaton

BRP20L125R
BR Pon Loadcntr 125A Mlo 20 Space N3R

$274.22 Each

$274.22 (1 Each)

QTY:
Each
Add
BR2024L125RG - 1PH/BR Loadcenter 125A Mlo 20/24 Cir. Al Bus Nema - Eaton

BR2024L125RG
1PH/BR Loadcenter 125A Mlo 20/24 Cir. Al Bus Nema

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 551 0
Vendor Eaton Eaton
Catalog Number BRP20L125R BR2024L125RG
Manufacturer Number BRP20L125R BR2024L125RG
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689059279 00786685135267
Weight per package 18 (lbs/each) 24.2999 (lbs/each)
Description BRP20L125R BR Pon Loadcntr 125A Mlo 20 Space N3R
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 3R, Metallic, 10 Kaic, BR, Nema 3R, 40 Circuits, Single-Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6–2/0
BR2024L125RG 1PH/BR Loadcenter 125A Mlo 20/24 Cir. Al Bus Nema
Eaton BR Main Lug Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, 125 A, C1R, Aluminum, Nema 3R, Metallic, 10 Kaic, Nema 3R, 24 Circuits, Twenty-Four Pole, 20 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $274.22 (Each) $0.00 (Each)
Carton/Reel $274.22 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $274.22 (1 Each) $0.00 (1 Each)
amperage rating 125 A 125
Cover Type Cover included Cover included
interrupt rating 10 kAIC 10
Phase Single-phase 1
Voltage Rating 120/240V 120/240V
Wattage Single-pole -
Depth 3.8800 5.1900
Height 3.8800 21.0000
Size X2 C1r
Width 14.3100 14.3100
Description BR PON LOADCNTR 125A MLO 20 SPACE N3R 1PH/BR LOADCENTER 125A MLO 20/24 CIR. AL BUS NEMA
extra long description ETN BRP20L125R BR PON LC,125A, MLO, ETN BR2024L125RG Eaton BR main lug
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 3R,Metallic,10 kAIC,BR,NEMA 3R,40 Circuits,Single-pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6–2/0 Eaton BR main lug loadcenter,Ground bar,includes BREQS125 hold-down screw, 125 A,C1R,Aluminum, NEMA 3R,Metallic,10 kAIC,NEMA 3R,24 Circuits,Twenty-four pole,20 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Product Type BR Pon LC, 125A, Mlo, 20 Space, N3R Eaton BR Main Lug Loadcenter
Special Features - Ground bar, includes BREQS125 hold-down screw
dimensions 3.8800 IN X 14.3100 IN X 3.8800 IN 5.1900 IN X 14.3100 IN X 21.0000 IN
number of spaces 20 20
Brand Eaton Eaton
Manufacturers Part Number BRP20L125R BR2024L125RG
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard UL 50,UL 67 UL 67,UL 50
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat