Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP24L125G |
BR2448LQN125G |
Manufacturer Number |
BRP24L125G |
BR2448LQN125G |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689053369 |
00786676026291 |
Weight per package |
21 (lbs/each) |
23 (lbs/each) |
Description |
BRP24L125G BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
|
BR2448LQN125G 24/48C 125A QN Mlo Loadcenter
Main Lug Load Center, 24 Spaces, 48 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 23 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$222.38 (Each) |
$0.00 (Each) |
Carton/Reel |
$222.38 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$222.38 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 A |
HID Lighting |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
125 A |
interrupt rating |
10 kAIC |
10 kAIC |
Material |
- |
Metallic |
Phase |
Single-phase |
1 |
Voltage Rating |
120/240V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#6 to 2/0 AWG |
|
Bus Material |
- |
Aluminum |
Color |
- |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
material composition |
- |
Not Applicable |
|
Depth |
23.0000 |
- |
Height |
3.8800 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X3 |
C2 |
Width |
14.3100 |
- |
|
Description |
BR PON LOADCNTR 125A MLO 24 SPACE W/ GROUND BAR |
24/48C 125A QN MLO LOADCENTER |
extra long description |
ETN BRP24L125G BR PON LC,125A, MLO, |
- |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V |
Main Lug Load Center, 24 Spaces, 48 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 23 in Overall Height |
Product Type |
BR Pon LC, 125A, Mlo, 24 Space, W/ Ground |
Main Lug Load Center |
Short Description |
- |
NEMA 1 Main Lug Load Center, 24/48 C, 125 A |
Special Features |
- |
GBK14 Quick Connect Neutral Configuration |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Cord Type |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
dimensions |
23.0000 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 21.0000 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
48 |
number of spaces |
24 |
24 |
Overall Height |
- |
23 in;584.2 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
Ul Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP24L125G |
BR2448LQN125G |
series |
- |
Open Office, Retail |
sub brand |
- |
ATLAS AMERICAN LIGHTING |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Mounting |
Surface, flush |
Combination |
standard |
UL 67,UL 50 |
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
Call nearest store for Item Price
|