Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30B200 |
BR3060BQN200 |
Manufacturer Number |
BRP30B200 |
BR3060BQN200 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689044060 |
00786676026284 |
Weight per package |
32 (lbs/each) |
33 (lbs/each) |
Description |
BRP30B200 BR Pon Loadcntr 200A 25KAIC MCB 30/60 Cir. Al Bus
Eaton BR Main Breaker Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, Plug-On Neutral Main Circuit Breaker Loadcenter, 200 A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2200, 60 Circuits, Single Pole, 30 Spaces
|
BR3060BQN200 30/60C 200A QN MB Loadcenter
BR Style Load Center, 30 Spaces, 60 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 34.13 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$303.21 (Each) |
$197.48 (Each) |
Carton/Reel |
$303.21 (1 Each) |
$197.48 (1 Each) |
Standard Packaging/Reel |
$303.21 (1 Each) |
$197.48 (1 Each) |
|
amperage rating |
200 |
59120 |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
200 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Number of Wires |
- |
Three-wire |
Phase |
1 |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
34.12 |
- |
Height |
3.88 |
- |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X6 |
M104D-731 |
Width |
14.31 |
- |
|
Description |
BR PON LOADCNTR 200A 25KAIC MCB 30/60 CIR. AL BUS |
30/60C 200A QN MB LOADCENTER |
extra long description |
ETN BRP30B200 BR PON LC 200A 25KAIC |
ETN BR3060BQN200 BR style 1-inch lo |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Eaton BR main breaker loadcenter, Ground bar, includes BREQS125 hold-down screw, Plug-on neutral main circuit breaker loadcenter, 200 A, X6, Aluminum, Cover included, NEMA 1, Metallic, 25 kAIC, CSR2200, 60 circuits, Single pole, 30 spaces |
BR Style Load Center, 30 Spaces, 60 Circuits, 200 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 34.13 in Overall Height |
Product Type |
BR Pon LC 200A 25KAIC MCB 30 SP, Al Bus |
BR Style Load Center |
Short Description |
- |
BR Style Load Center, 30/60C, 200 A |
Special Features |
Ground bar, includes BREQS125 hold-down screw |
Quick Connect Neutrals;Cover Included |
|
Box Size |
- |
M104D-731 |
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
cover |
- |
Cover included |
dimensions |
34.1200 IN X 14.3100 IN X 3.8800 IN |
98.5520millimetreX36.3474centimetreX86.6902centimetre |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
main circuit breaker |
- |
CSR |
Number of Circuits |
- |
60 |
number of spaces |
30 |
30 |
Overall Height |
- |
34.13 in;866.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP30B200 |
BR3060BQN200 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 50,UL 67 |