Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Panduit® |
Catalog Number |
TY242MX |
BT2IM0 |
Manufacturer Number |
TY242MX |
BT2I-M0 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210871035 |
00074983413638 |
Weight per package |
0.002 (lbs/each) |
0.001926 (lbs/each) |
Description |
TY242MX Locking Cable Tie-Bulk
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 208MM (8.2 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
|
BT2IM0 Dome-Top® BT2I-M0 Barb Ti
The BT2I-M0 Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 8.0” (203MM) Length. Appropriate For Indoor/Outdoor Use, Made Of Weather Resistant Nylon 6.6 With High Resistance to Ultraviolet Light, Are Black In Color and Come In Packages Of 1000.
|
|
Minimum Order QTY |
1000 Units |
1 Unit |
Unit/Foot |
$0.26 (Each) |
$0.17 (Each) |
Carton/Reel |
$259.10 (1000 Each) |
$166.06 (1000 Each) |
Standard Packaging/Reel |
$259.10 (1000 Each) |
$4,151.50 (25000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
- |
|
|
Length |
8.200000000000000 |
8 |
Thickness |
0.040000000000000 |
0.04 |
Width |
0.140000000000000 |
- |
|
Description |
LOCKING CABLE TIE-BULK |
DOME-TOP® BT2I-M0 BARB TI |
extra long description |
ABB TY242MX CABLE TIE 40LB 8IN UV B |
PAN BT2I-M0 Dome-Top® BT2I-M0 Barb |
Long Description |
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 208mm (8.2 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack |
The BT2I-M0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 8.0” (203mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000. |
Product Type |
Cable Tie 40LB 8IN Uv Black Nylon |
Dome-Top® BT2I-M0 Barb Tie, Black, Uv PA6.6, 8"L, 40LB, PK10 |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
Indoor/Outdoor |
|
Bundle Diameter |
0.08 to 2.01 in , 2 to 51 mm |
- |
media |
- |
Yes |
Tensile Strength |
40;178 |
40 |
|
Brand |
Ty-Rap |
Panduit® |
Manufacturers Part Number |
TY242MX |
BT2I-M0 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
Cable Tie |
|
|
standard |
UL E49405 |
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant |