Item Comparison: C27SA, C27SA

Item

C27SA - 3/4" Alu C FM7 Conduit Body - Eaton

C27SA
3/4" Alu C FM7 Conduit Body

$32.52 Each

$162.60 (5 Each)

QTY:
Each
Add
C27SA - 3/4 Al C FM7 CND BD - Killark

C27SA
3/4 Al C FM7 CND BD

$16.47 Each

$82.35 (5 Each)

QTY:
Each
Add
Nacogdoches 19 0
All Stores 320 0
Vendor Eaton Killark
Catalog Number C27SA C27SA
Manufacturer Number C27 SA C27SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274122618 00783936080413
Weight per package 0.45 (lbs/each) 2.3499 (lbs/each)
Description C27SA 3/4" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 3/4"
C27SA 3/4 Al C FM7 CND BD
3/4" C Hub, Aluminum Form 7 Conduit Body
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.52 (Each) $16.47 (Each)
Carton/Reel $32.52 (1 Each) $16.47 (1 Each)
Standard Packaging/Reel $162.60 (5 Each) $82.35 (5 Each)
Material - Aluminum, Copper Free (less than 4/10 of 1%)
Color - Gray
Finish Electrogalvanized With Aluminum Acrylic Painted Powder Epoxy Paint
Height 1-5/8 2
Hub Size 3/4 in 3/4"
Length 6 7
Width 1-9/16 2
Description 3/4" ALU C FM7 CONDUIT BODY 3/4 AL C FM7 CND BD
extra long description CRS-H C27 SA 3/4 NPT AL C FORM 7 CN KLRK C27SA COND BODY,CORROSAFE7 AL
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 3/4" 3/4" C Hub, Aluminum Form 7 Conduit Body
Product Type 3/4 NPT Al C Form 7 CNDT Body Cond Body, CORROSAFE7 Al 3/4"
Special Features - Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
dimensions 6.0000 IN X 1.5600 IN X 1.6300 IN -
Form Form 7 Form 7
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number C27 SA C27SA
series - Duraloy 7
sub brand - CORROSAFE 7
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit Body
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat