Item Comparison: D3RR2A, C2A20X120VAC

Item

D3RR2A - Ice Cube Relay DPDT Octal Base 10A 120VAC Coil - Eaton

D3RR2A
Ice Cube Relay DPDT Octal Base 10A 120VAC Coil

$37.12 Each

$37.12 (1 Each)

QTY:
Each
Add
C2A20X120VAC - R4105 Relay 8 Pin Round - SPC

C2A20X120VAC
R4105 Relay 8 Pin Round

$32.07 Each

$32.07 (1 Each)

QTY:
Each
Add
Nacogdoches 0 31
All Stores 271 47
Vendor Eaton SPC
Catalog Number D3RR2A C2A20X120VAC
Manufacturer Number D3RR2A C2-A20X/120VAC
Category Relays & Accessories - In Relays & Accessories Relays & Accessories - General Purpose Power Relays
Classification General Purpose Relays Sensors
UNSPSC N/A -
UPC/EAN/GTIN 00786685930077 98971299951
Weight per package 0.25 (lbs/each) 0.15 (lbs/each)
Description D3RR2A Ice Cube Relay DPDT Octal Base 10A 120VAC Coil
Relay, DPDT Contact Configuration, 10 A, 120 V Ac, 0.2 LB
C2A20X120VAC R4105 Relay 8 Pin Round
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.12 (Each) $32.07 (Each)
Carton/Reel $37.12 (1 Each) $32.07 (1 Each)
Standard Packaging/Reel $37.12 (1 Each) $32.07 (1 Each)
Current Rating 10 A 10 A
Shape - Rectangular
Terminal Type - Pin
Voltage Rating 120 V ac 120 V ac
Contact Material - AgNi + 5  Au
Overall Length - 35 mm
Description ICE CUBE RELAY DPDT OCTAL BASE 10A 120VAC COIL R4105 RELAY 8 PIN ROUND
extra long description ETN D3RR2A ICE CUBE RELAY, 3PDT -
Features Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application. -
Long Description Relay, DPDT Contact Configuration, 10 A, 120 V ac, 0.2 lb General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, AgNi + 5  Au Contact Material, 10 A Current Rating, 50/60 Hz Frequency Rating, Made in USA, Plug in Mount Mounting Type, 8 - Pins, 2 - Poles, 52 mm Overall Height, 35 mm Overall Length, 35 mm Overall Width, C2-A2x Series, Rectangular Shape, CCC Certificate;CE Certified;cRU US;EAC;IEC/EN 60947;IEC/EN 61810;LR Certificate;RoHS Complaint Standards Met, Pin Terminal Type, 120 V ac Voltage Rating, 79 g Weight
Product Type Relay General Purpose Relay
Short Description Relay, 10 A, DPDT, 120 VAC General Purpose Relay, 35 x 35 x 52 mm
Connection Type - Plug-In
Contact Configuration DPDT 2NC
dimensions 3.0000 IN X 1.5000 IN X 1.5000 IN -
Mounting Type - Plug in Mount
Number of Pins - 8
Overall Height - 52 mm
Overall Width - 35 mm
Standards Met - CCC Certificate;cRU US;EAC;CE Certified;RoHS Complaint;IEC/EN 61810;IEC/EN 60947;LR Certificate
Made in USA - yes
Brand Eaton Corp TURCK
Manufacturers Part Number D3RR2A C2-A20X/120VAC
series - C2-A2x
Category Description GENERAL PURPOSE RELAYS SENSORS
Type General-purpose relay -
Weight 0.2 lb 79 g
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Industrial
Frequency Rating - 50/60 Hz
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat