Item Comparison: C37, C37

Item

C37 - 1" C FM7 Cond Body - Appleton

C37
1" C FM7 Cond Body

$27.14 Each

$542.80 (20 Each)

QTY:
Each
Add
C37 - 1" C FM7 Conduit Body - Eaton

C37
1" C FM7 Conduit Body

$45.65 Each

$456.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 62 1,305
Vendor Appleton Eaton
Catalog Number C37 C37
Manufacturer Number C37 C37
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381506496 00782274745060
Weight per package 2 (lbs/each) 1.65 (lbs/each)
Description C37 1" C FM7 Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 7 In, Width: 1-3/4 In, Height: 1.88 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered
C37 1" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1 In Hub Size, Straight Hub Location, C Configuration, 7 In Length, 1-3/4 In Width, 1-7/8 In Height, Threaded, 1.65 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.14 (Each) $45.65 (Each)
Carton/Reel $135.70 (5 Each) $45.65 (1 Each)
Standard Packaging/Reel $542.80 (20 Each) $456.50 (10 Each)
connection Tapered Female Threaded -
Hub Location - Straight
Material Grayloy-Iron -
Number of Hubs - 2
Shape - C
Color Gray -
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Electrogalvanized with Aluminum Acrylic Paint
Height 1.88 1-7/8
Hub Size 1 1 in
Length 7 7 in
Width 1.75 1-3/4
Description 1" C FM7 COND BODY 1" C FM7 CONDUIT BODY
extra long description APP C37 1 IN FM7 BODY CRS-H C37 1 NPT IRON C FORM 7 CNDT
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 7 IN, Width: 1-3/4 IN, Height: 1.88 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1 in Hub Size, Straight Hub Location, C Configuration, 7 in Length, 1-3/4 in Width, 1-7/8 in Height, Threaded, 1.65 lb/EA
Product Type 1 In FM7 Body 1 NPT Iron C Form 7 CNDT Body
Short Description - Conduit Body, 1 in, C Shape Form 7 Body, Steel
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 7
Cable Entry Type - Side
Connection Type - Threaded
dimensions - 7.0000 IN X 1.7500 IN X 1.8800 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 1 CT;10 PK
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number - C37
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type C Conduit Outlet Body Conduit outlet body
Trade Size - 1 in
Weight - 1.65 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - C
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat