Item Comparison: C57, C57

Item

C57 - 1-1/2" C FM7 Cond Body - Appleton

C57
1-1/2" C FM7 Cond Body

$53.24 Each

$532.40 (10 Each)

QTY:
Each
Add
C57 - 1-1/2" C FM7 Conduit Body - Eaton

C57
1-1/2" C FM7 Conduit Body

$93.82 Each

$187.64 (2 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 20 342
Vendor Appleton Eaton
Catalog Number C57 C57
Manufacturer Number C57 C57
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381514484 00782274123707
Weight per package 3.5 (lbs/each) 3.18 (lbs/each)
Description C57 1-1/2" C FM7 Cond Body
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.19 In, Width: 2.44 In, Height: 2.56 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: T
C57 1-1/2" C FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, Straight Hub Location, C Configuration, 8.1875 In Length, 2.4375 In Width, 2.56 In Height, Threaded, 3.18 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $53.24 (Each) $93.82 (Each)
Carton/Reel $532.40 (10 Each) $187.64 (2 Each)
Standard Packaging/Reel $532.40 (10 Each) $187.64 (2 Each)
connection Tapered Female Threaded -
Hub Location - Straight
Material Grayloy-Iron -
Number of Hubs - 2
Shape - C
Color Gray -
Finish Zinc Electroplate/Chromate/Epoxy Powder Coat Electrogalvanized with Aluminum Acrylic Paint
Height 2.56 2.56 in
Hub Size 1.5 1-1/2 in
Length 8.19 8.1875 in
Width 2.44 2.4375 in
Description 1-1/2" C FM7 COND BODY 1-1/2" C FM7 CONDUIT BODY
extra long description APP C57 1 1/2 FM 7 BODY CRS-H C57 1 1/2 NPT IRON C FORM 7 C
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 7, Length: 8.19 IN, Width: 2.44 IN, Height: 2.56 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: T Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1-1/2 in Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/2 in Hub Size, Straight Hub Location, C Configuration, 8.1875 in Length, 2.4375 in Width, 2.56 in Height, Threaded, 3.18 lb/EA
Product Type 1 1/2 FM 7 Body 1 1/2 NPT Iron C Form 7 CNDT Body
Short Description - Conduit Body, 1-1/2 in, T Shape Form 7 Body, Steel
Special Features Serve as pulling fittings; Make bends in conduit system; Provide openings for splicing; Connect and change direction of conduit runs; Allow connections for branch runs; Permit access to conductors for maintenance; Smooth, rounded integral bushings in hubs protect conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity; Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers; Equivalent FM7 and Form 7 units have identical applic Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 7
Cable Entry Type - Side
Connection Type - Threaded
dimensions - 8.1900 IN X 2.4400 IN X 2.5600 IN
for use with - Rigid Conduit
Form 7 Form 7
Mounting Type - Threaded
package quantity - 2 CT
Standards Met - Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number - C57
sub brand UNILETS -
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type C Conduit Outlet Body Conduit outlet body
Trade Size - 1-1/2 in
Weight - 3.18 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration - C
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat