Item Comparison: C65, 12836

Item

C65 - 2" Alu C SR5 Conduit Body - Eaton

C65
2" Alu C SR5 Conduit Body

$35.6994 Each

$35.70 (1 Each)

QTY:
Each
Add
12836 - 2IN C Cover & Gasket - Mulberry

12836
2IN C Cover & Gasket

$40.81 Each

$40.81 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 217 0
Vendor Eaton Mulberry
Catalog Number C65 12836
Manufacturer Number C65 12836
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140364 00095327128360
Weight per package 1.7 (lbs/each) 0
Description C65 2" Alu C SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 In Trade Size, 69.50 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 1.7 LB/Ea
12836 2IN C Cover & Gasket
Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.70 (Each) $40.81 (Each)
Carton/Reel $35.70 (1 Each) $40.81 (1 Each)
Standard Packaging/Reel $35.70 (1 Each) $40.81 (1 Each)
connection Threaded / Set Screw -
Material - Die-Cast Aluminum
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Powder Coat
Height 3.41 -
Hub Size 2 in 2
Length 10.71 -
Width 3.10 -
Description 2" ALU C SR5 CONDUIT BODY 2IN C COVER & GASKET
extra long description MIDWEST C65 2 RGD C COND BODY AL MULB 12836 2" C THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2 in Trade Size, 69.50 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 1.7 lb/EA Mulberry; Conduit Body; Type C, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 2 RGD C Cond Body Al 2" C THR Kit/STL CVR
Short Description Conduit Outlet Body, 2 in, LR Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket
angle 90 ° -
body type Conduit -
dimensions 10.7100 IN X 3.1000 IN X 3.4100 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 5 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number C65 12836
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type C, Threaded
Trade Size 2 in -
Weight 1.7 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 69.50 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat