Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
TITAN3 Technology LLC |
Catalog Number |
CA26BRH |
TWCFV1B |
Manufacturer Number |
CA26BRH |
N/A |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007248081 |
N/A |
Weight per package |
0.4114 (lbs/each) |
0.23 (lbs/each) |
Description |
CA26BRH WP 1G Horiz Decorator Cover Bronze
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 LB
|
TWCFV1B 1G WP Gfci Bronze Verticle Cover
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$6.63 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$6.63 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$132.60 (20 Each) |
|
insulation |
Bare |
- |
Material |
Die-Cast Zinc |
- |
Number of Gangs |
1 |
- |
|
Color |
Bronze |
- |
Finish |
Bronze |
- |
|
|
Description |
WP 1G HORIZ DECORATOR COVER BRONZE |
1G WP GFCI BRONZE VERTICLE COVER |
extra long description |
P&S CA26BRH WP 1G HORIZ DECORATOR C |
- |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Bronze |
- |
Long Description |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4100 lb |
- |
Product Type |
WP 1G Horiz Decorator Cover Bronze |
- |
Short Description |
1 Gang, Screw Mount, Weatherproof Cast Cover, Horizontal |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
- |
|
dimensions |
4.56 (W) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 CT;14 PK |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
Pass and Seymour |
- |
Manufacturers Part Number |
CA26-BRH |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
- |
|
|
Application |
Residential;Commercial |
- |
Mounting |
Screws |
- |
standard |
UL Listed |