Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA8WH |
CA26BRV |
Manufacturer Number |
CA8WH |
CA26BRV |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007264364 |
00785007248067 |
Weight per package |
0.3917 (lbs/each) |
0.4043 (lbs/each) |
Description |
CA8WH WP 1G Horiz Duplex Cover White
Weatherproof Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 LB
|
CA26BRV WP 1G Vert Decorator Cover Bronze
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.81 (H) In, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4000 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.91 (Each) |
$5.85 (Each) |
Carton/Reel |
$5.91 (1 Each) |
$5.85 (1 Each) |
Standard Packaging/Reel |
$70.93 (12 Each) |
$81.90 (14 Each) |
|
insulation |
Cover |
None |
Material |
Die-Cast Aluminum |
Die-Cast Zinc |
Number of Gangs |
1 |
1 |
|
Color |
White |
Bronze |
Finish |
Zinc |
Bronze |
|
|
Construction |
Weatherproof |
- |
Description |
WP 1G HORIZ DUPLEX COVER WHITE |
WP 1G VERT DECORATOR COVER BRONZE |
extra long description |
P&S CA8WH WP 1G HORIZ DUPLEX COVER |
P&S CA26BRV WP 1G VERT DECORATOR CO |
Features |
Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids, White |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Vertical, 1 Self Closing Lid, Bronze |
Long Description |
Weatherproof Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, White, 0.3900 lb |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.81 (H) in, Screw Mount, Die-Cast Zinc Material, Bronze, 0.4000 lb |
Product Type |
WP 1G Horiz Duplex Cover White |
WP 1G Vert Decorator Cover Bronze |
Short Description |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, White, Horizontal |
1 Gang, Screw Mount, Weatherproof Cast Cover, Vertical |
Special Features |
Cord Flap Gasket;Weatherproof Cover 1 Gang Duplex Receptacle Horizontal 2 Self Closing Lids |
Stainless Steel Springs;No Rough Edges |
|
dimensions |
4.57 (W) x 2.90 (H) in |
4.56 (W) x 2.81 (H) in |
for use with |
- |
Switch |
Mounting Type |
Ceiling;Wall Mount |
Screw Mount |
number of outlet |
1 |
1 |
package quantity |
1 ct |
14 CT |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
Pass and Seymour |
Pass and Seymour |
Manufacturers Part Number |
CA8-WH |
CA26-BRV |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Cast weatherproof cover |
|
Weight |
0.3900 lb |
0.4000 lb |
|
Application |
Industrial |
Residential;Commercial |
Mounting |
CEILING, WALL |
Screws |
standard |
UL Listed |
UL Listed |