Nacogdoches |
96 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA26GH |
3796 |
Manufacturer Number |
CA26GH |
3796 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007248364 |
00785007775020 |
Weight per package |
0.4086 (lbs/each) |
0.6742 (lbs/each) |
Description |
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
|
3796 WP Cover 2 Gang
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156 Diameter Opening, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$36.02 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$36.02 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$1,801.00 (50 Each) |
|
insulation |
- |
Bare |
Material |
Die-Cast Zinc |
Aluminum |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
Size |
4.56 L x 2.80 H |
4.6" |
|
Description |
WP 1G HORIZ DECORATOR COVER |
WP COVER 2 GANG |
extra long description |
P&S CA26GH WP 1G HORIZ DECORATOR CO |
P&S 3796 WP COVER 2 GANG |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb |
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156 Diameter Opening, Gray |
Product Type |
WP 1G Horiz Decorator Cover |
WP Cover 2 Gang |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
2 gang, power outlet, outdoor use, multigang covers |
|
dimensions |
4.56 (L) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
2 |
package quantity |
14 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
CA26-GH |
3796 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
Aluminum Covers |
|
|
Application |
Residential;Commercial |
Residential/Commercial |
Mounting |
Weatherproof Box |
Screws |
standard |
cULus |
UL Listed |