Nacogdoches |
95 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
CA26GH |
CA726G |
Manufacturer Number |
CA26GH |
CA726-G |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007248364 |
78500726465 |
Weight per package |
0.4086 (lbs/each) |
1.3 (lbs/each) |
Description |
CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
|
CA726G 2G WP Decora/Toggle Switch Gray Cover
Weatherproof Cover, Self Closing; (2) Toggle Switch; 2 Gang; Double Lid; Die Cast Zinc; White; Baked Electrostatic Polyester Powder Painted; (4) Screws Mounting; Size 4.58 Inch W X 4.52 Inch H; Approval Ul (Canada and Us); Legrand Brand
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$0.00 (24 Each) |
|
Material |
Die-Cast Zinc |
Die Cast Zinc |
Number of Gangs |
1 |
2 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
BAKED ELECTROSTATIC POLYESTER POWDER PAINTED |
|
Size |
4.56 L x 2.80 H |
4.58 INCH W X 4.52 INCH H |
|
Additional Information |
- |
Includes Stainless Steel Spring; Used On Switches, Receptacles, GFCIS and Power Outlets; Applicable Standard 406.8(A), 406.8(B)(2) |
Commodity Description |
- |
WALL PLATES & COVERS |
Description |
WP 1G HORIZ DECORATOR COVER |
2G WP DECORA/TOGGLE SWITCH GRAY COVER |
extra long description |
P&S CA26GH WP 1G HORIZ DECORATOR CO |
- |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray |
- |
Long Description |
Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb |
WEATHERPROOF COVER, SELF CLOSING; (2) TOGGLE SWITCH; 2 GANG; DOUBLE LID; DIE CAST ZINC; WHITE; BAKED ELECTROSTATIC POLYESTER POWDER PAINTED; (4) SCREWS MOUNTING; SIZE 4.58 INCH W X 4.52 INCH H; APPROVAL UL (CANADA AND US); LEGRAND BRAND |
Product Type |
WP 1G Horiz Decorator Cover |
Weatherproof Cover |
Short Description |
1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover |
- |
Special Features |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance |
- |
|
Device Opening |
- |
(1) SINGLE RECEPTACLE, (1) DECORATOR RECEPTACLE |
dimensions |
4.56 (L) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Lid Type |
- |
DOUBLE LID |
Mounting Type |
Box Mount |
- |
number of outlet |
1 |
- |
package quantity |
14 CT |
- |
Standards Met |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour |
Manufacturers Part Number |
CA26-GH |
CA726-G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cast Cover |
SELF CLOSING |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Residential;Commercial |
- |
Approval |
- |
UL (CANADA AND US) |
Mounting |
Weatherproof Box |
(4) SCREWS |
standard |
cULus |
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
Call nearest store for Item Price
|