Item Comparison: CA26GH, WPRB12

Item

CA26GH - WP 1G Horiz Decorator Cover - Legrand-Pass & Seymour

CA26GH
WP 1G Horiz Decorator Cover

$5.8501 Each

$81.90 (14 Each)

QTY:
Each
Add
WPRB12 - WP Cover Round 2 Hole 1/2 - Legrand-Pass & Seymour

WPRB12
WP Cover Round 2 Hole 1/2

$4.4286 Each

$35.43 (8 Each)

QTY:
Each
Add
Nacogdoches 96 0
All Stores 1,185 2
Vendor Legrand-Pass & Seymour Legrand-Pass & Seymour
Catalog Number CA26GH WPRB12
Manufacturer Number CA26GH WPRB12
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121302 - Enclosure plates or covers
UPC/EAN/GTIN 00785007248364 00785007117103
Weight per package 0.4086 (lbs/each) 0.335 (lbs/each)
Description CA26GH WP 1G Horiz Decorator Cover
Weatherproof Cast Cover, 1 Gang, 4.56 (L) X 2.80 (H) In, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 LB
WPRB12 WP Cover Round 2 Hole 1/2
Weatherproof 4 Roundoutdoor Cluster Cover, Blank 2 Hole 1/2 With Gasket and Screws, Gray
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.85 (Each) $4.43 (Each)
Carton/Reel $5.85 (1 Each) $4.43 (1 Each)
Standard Packaging/Reel $81.90 (14 Each) $35.43 (8 Each)
insulation - Bare
Material Die-Cast Zinc Die Cast Aluminum
Number of Gangs 1 -
Color Gray Gray
Finish Zinc -
Size 4.56 L x 2.80 H 4"
Description WP 1G HORIZ DECORATOR COVER WP COVER ROUND 2 HOLE 1/2
extra long description P&S CA26GH WP 1G HORIZ DECORATOR CO P&S WPRB12 WP COVER ROUND 2 HOLE 1/
Features Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, Gray -
Long Description Weatherproof Cast Cover, 1 Gang, 4.56 (L) x 2.80 (H) in, Box Mount, Die-Cast Zinc Material, Gray, 0.4100 lb Weatherproof 4 RoundOutdoor Cluster Cover, Blank 2 Hole 1/2 With Gasket and Screws, Gray
Product Type WP 1G Horiz Decorator Cover WP Cover Round 2 Hole 1/2
Short Description 1 Gang, Weatherproof Cast Cover, Gray, GFCI, Horizontal Cover -
Special Features Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance Designed for both interior and exterior, universal aluminum mounting plates
dimensions 4.56 (L) x 2.80 (H) in -
for use with Switch -
Mounting Type Box Mount -
number of outlet 1 -
package quantity 14 CT -
Standards Met CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant -
Brand LEGRAND-PASS & SEYMOUR LEGRAND-PASS & SEYMOUR
Manufacturers Part Number CA26-GH WPRB12
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cast Cover Weatherproof Covers
Weight 0.4100 lb -
Application Residential;Commercial Residential/Commercial
Mounting Weatherproof Box Screws
standard cULus UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat