Nacogdoches |
0 |
113 |
All Stores |
|
|
|
Vendor |
Bell |
Legrand-Pass & Seymour |
Catalog Number |
51800 |
CA8GH |
Manufacturer Number |
5180-0 |
CA8GH |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00050169518007 |
00785007264340 |
Weight per package |
0.3829 (lbs/each) |
0.39 (lbs/each) |
Description |
51800 1G WP DPLX RCPT CVR
1 Gang Horizontal Weatherproof Flip Cover Duplex - Gray
|
CA8GH WP Horiz Duplex Cover
Weatherproof Cast Cover, 1 Gang, 4.57 (W) X 2.90 (H) In, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.51 (Each) |
$5.14 (Each) |
Carton/Reel |
$5.51 (1 Each) |
$5.14 (1 Each) |
Standard Packaging/Reel |
$132.32 (24 Each) |
$61.74 (12 Each) |
|
Material |
Aluminum |
Die-Cast Zinc |
Number of Gangs |
- |
1 |
|
Color |
Gray |
Gray |
Finish |
Powder Coat |
Zinc |
|
Height |
2.813 |
- |
Length |
4.5625 |
- |
Size |
- |
4.57 L x 2.90 H |
Width |
4.563 |
- |
|
Construction |
Metallic |
- |
Description |
1G WP DPLX RCPT CVR |
WP HORIZ DUPLEX COVER |
extra long description |
RACO 5180-0 1G HORIZONTAL WP COVER |
P&S CA8GH WP HORIZ DUPLEX COVER |
Features |
- |
Weatherproof Cover with Self Closing Lids. Broad line of single gang covers for receptacles and power outlets. Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance. |
Long Description |
1 GANG HORIZONTAL WEATHERPROOF FLIP COVER DUPLEX - GRAY |
Weatherproof Cast Cover, 1 Gang, 4.57 (W) x 2.90 (H) in, Wall Mount, Die-Cast Zinc Material, Gray, 0.3900 lb |
Product Type |
1G Horizontal WP Cover Duplex - Gray |
WP Horiz Duplex Cover |
Short Description |
- |
1 Gang, Wall Mount, Weatherproof Cast Cover, Gray |
Special Features |
Duplex, weatherproof protection, device mount, self-closing lids; installation hardware, gasket, and multi-lingual instructions included |
Baked-On Electrostatic Polyester Powder Paint for Superior Scratch and Corrosion Resistance. |
|
dimensions |
- |
4.57 (W) x 2.90 (H) in |
Mounting Type |
- |
Wall Mount |
number of outlet |
- |
1 |
package quantity |
- |
12 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
3240 |
- |
Standards Met |
- |
CULus Listed;2011 NEC Section 406.9(A);RoHS Compliant |
|
Brand |
BELL |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
5180-0 |
CA8-GH |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Weatherproof Cast Cover |
|
Standard Package |
24 |
- |
Weight |
- |
0.3900 lb |
|
Application |
Electrical |
Residential;Commercial |
Mounting |
- |
Weatherproof Box |
standard |
UL Listed |
cULus |